Shop All Automotive Hydraulic Filters
Filter Mart
010724 Replacement/Interchange Hydraulic Filter
Mfr # MF0901253
Zoro # G805828134
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Buna
- OD Top 4
- OD Bottom 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Filter Mart
- MFR # MF0901253
- Zoro # G805828134
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 17.99 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 4 |
OD Bottom | 4 |
ID Top | 2.24 |
ID Bottom | 2.24 |
Micron Rating | 3 |
Filter Media | Cellulose |
By-Pass | No |
Application | Filtration |
Description
Main Filter MF0004631 replaces OEM 010724 by FILTER MART and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 3
Seal Type: Buna
Height: 17.99in
OD Top: 4.00in
OD Bottom: 4.00in
ID Top: 2.24in
ID_Bottom: 2.24in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 3
Seal Type: Buna
Height: 17.99in
OD Top: 4.00in
OD Bottom: 4.00in
ID Top: 2.24in
ID_Bottom: 2.24in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID FORD EFI FUEL INJ PRSSR TEST ADAPTR (SG37230)
- GAITHER TOOL CO Gaither 3 Liter RAR Bead Bazooka Gen 2 (GAIGBB3L2)
- VALVOLINE Heavy Duty Diesel Engine Oil, Conventional, 5 Gal, 30W (VV395)
- VELVAC Fitting Sleeve, 1/2" (500055)
- MAIN FILTER WIX A01A05C Replacement/Interchange Spin-On Filter (MF0508583)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9601-13Z3B)
- DONALDSON Hydraulic Filter, Cartridge, P167181 (P167181)
- DONALDSON Hydraulic Filter, Cartridge Dt, P566216 (P566216)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT389-10)
- MAIN FILTER HYDAC/HYCON 0160MU010P Replacement/Interchange Spin-On Filter (MF0131872)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-11/16 x 8-1/8 In (B236)
- Filter Mart Automotive Hydraulic Filters