Shop All Plastic Sheets
Film-Gard
Plastic Sheeting 6 mil X 20 ft. W X 100 ft. L Polyethylene Clear
Mfr # 626073
Zoro # G105268876
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plastic Material Polyethylene
- Plastic Length 100 ft
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Film-Gard
- MFR # 626073
- Zoro # G105268876
- UPC # 70052002086
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Length | 100 ft |
Details
Plastic Material | Polyethylene |
Plastic Color | White |
Description
Film-Gard Construction Sheeting comes in a variety of sizes and mil thickness. Film-Gard Construction Sheeting uses include all purpose covers vapor barriers dust barriers landscaping and concrete curing covers. Lightweight with excellent durability no cracking peeling rotting or mildew. Has high-resistance to tearing. Full compliance with both VA and FHA specifications.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS8555-M)
- PRECISION BRAND Arbor Shim, 0.0310x1 3/4 ID, Pk10 (25315)
- ZORO SELECT Flat Stock, Steel, 4140, 1 x 3 In, 1 Ft L (2HKJ7)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Aluminum Angle 6063-T52 (1019)
- FILM-GARD Film Poly Clr 8.33X200' (625809)
- FILM-GARD Plastic Sheeting 4 mil X 12 ft. W X 100 ft. L Polyethylene Clear (625930)
- FILM-GARD Film Poly Clr4Mil 8X50' (625902)
- FILM-GARD 12 ft. W X 200 ft. L X 2 mil Professional Grade Polyethylene Sheeting (625815)
- FILM-GARD Plastic Sheeting 6 mil X 16 ft. W X 100 ft. L Polyethylene Black (626054)
- FILM-GARD Plastic Sheeting 4 mil X 10 ft. W X 50 ft. L Polyethylene Black (625914)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 24 X 24 (SACR.062CEF-24X24)
- Film-Gard Plastic Sheets