Shop All Plastic Sheets
Film-Gard
Film-Gard 5036513 10 x 50 ft. 6 ml T Professional Grade Polyethylene Sheeting; Black
Mfr # 5036513
Zoro # G003979249
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Film-Gard
- MFR # 5036513
- Zoro # G003979249
- UPC # 70052002291
- Country of Origin China
- Category Plastic Sheets
Description
Single wound (no folds). Lightweight with excellent durability and multiple uses. Vapor barrier. Made tough, resists tears, and very pliable. Use for all purpse covers, vapor barriers, dust barriers, landscaping, and concret curing covers.
Features- 10 x 50 ft. 6 ml T Professional Grade Polyethylene Sheeting
- Plastic Drop Cloths
- Country of Origin: United States
- Color: Black
- Grade: Heavy Weight
- Material: Polyethylene
- Reusable: Yes
- Length: 50"
- Thickness: 6"
- Width: 10"
- Indoor or Outdoor: Indoor and Outdoor
- Leakproof: Yes
- Style: Professional Grade
- Weight: 14.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16971)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 24"x12", 30A (BULK-RS-S30-49)
- RUBBER-CAL Neoprene Sheet - 70A - Smooth Finish - No Backing - 0.75" Thick x 12" Width x 36" Length - Black (30-007-750)
- ZORO SELECT Rubber, Silicone, 1/2"Thick, 12"x12", 30A (BULK-RS-S30-16)
- FILM-GARD Film Poly Clr4Mil 4X50' (626159)
- FILM-GARD Film Poly Clr6Mil 20X50' (626058)
- FILM-GARD Film Poly Clr4Mil10X100' (625922)
- FILM-GARD Film Poly Blk6Mil16X100' (626054)
- FILM-GARD Film Poly Clr4Mil 6X100' (625898)
- FILM-GARD Film-Gard 625947 Filmgard Polyethylene 4 Mil Sheeting Black - 20 x 50 ft. (55229)
- PARTNERS BRAND Clear Poly Sheeting, 10 x 100 ft., 6 Mil, Clear 100 ft. L x 10 ft. W x (CF610C)
- Film-Gard Plastic Sheets