Shop All Drop Cloths
Film-Gard
Dropcloth 9'X12' .5Mil
Mfr # 626204
Zoro # G1920673
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Thickness .5 mil
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Film-Gard
- MFR # 626204
- Zoro # G1920673
- UPC # 70052000051
- Country of Origin United States
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Thickness | .5 mil |
Description
Film-Gard® drop cloths provide superior defense against paint spills. Drops cloths are rolled for convenient application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Silver 2 gal Bucket Grid (RM414)
- CABOT Semi-Transparent Deck & Siding Exterior Stain & Sealer, Neutral Base, 5 Gal. (140.0000306.008)
- OSBORN 1" Chip Paint Brush, Hog Hair Bristle, Plastic Handle (0007110600)
- GRACO TrueCoat 360 DSP Dual Speed Painter (16Y386)
- FILM-GARD Paint Plstc Film 9X400' (626260)
- FILM-GARD Dropcloth 9'X400' .7Mil (625778)
- FILM-GARD Dropcloth 9'X12' 1Mil (626214)
- TRIMACO 5.9'X72' Mask Flm (949660)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (697)
- PREMIER Dropcloth 10Oz 4X15' (34150)
- TARPS NOW 10' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1020)
- Film-Gard Drop Cloths