Shop All Drop Cloths
Film-Gard
Dropcloth 10'X20' 1Mil
Mfr # 626222
Zoro # G1921574
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- Width 20 ft
- Thickness 1 mil
- Size 10 ft x 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Film-Gard
- MFR # 626222
- Zoro # G1921574
- UPC # 70052912408
- Country of Origin United States
- Category Drop Cloths
Dimensions
Length | 10 ft |
Width | 20 ft |
Size | 10 ft x 20 ft |
Details
Item | Drop Cloth |
Thickness | 1 mil |
Description
Film-Gard® drop cloths provide superior defense against paint spills. Drops cloths are rolled for convenient application.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO 20" Graco Extension Pole (287021)
- KRYLON Krylon Division 9205 12 Oz Gray Primer Rust Tough Aerosol Spray Paint Primer (9205)
- KILZ 2 Kilz 2 Primer Qt (20002)
- MINWAX Interior Paint, Gloss, OilBase, 2.5 gal (71058)
- FILM-GARD Dropcloth 9'X12' 1Mil (626214)
- FILM-GARD Paint Plstc Film 9X400' (626260)
- FILM-GARD Dropcloth 9'X400' .7Mil (625778)
- FILM-GARD Dropcloth 9'X12' .5Mil (626204)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (17040)
- TRIMACO Drop Cloth, 32 mil, Cotton Canvas, 9 ft L (51129)
- WARP BROTHERS Cloth Drop Plastic 1Mil 9X12Ft (EC-912)
- Film-Gard Drop Cloths