Shop All Fuel Transfer Accessories
Fill-Rite
Vent Cap w/Base, 2 In NPT Inlet, 4 In L
Mfr # FRTCB
Zoro # G5351832
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 2 in NPT
- Length 4 in
- Material Aluminum and Steel
- Max. Pressure 50 psi
- For Use With Fuel Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # FRTCB
- Zoro # G5351832
- UPC # 089404192986
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 4 in |
Diameter | 6 in |
Details
Item | Vent Cap with Base |
Inlet | 2 in NPT |
Material | Aluminum and Steel |
Max. Pressure | 50 psi |
For Use With | Fuel Tank |
Includes | Vent Cap |
Accessory Type | Vent Cap with Base |
Product Type | Tank Vent Cap |
Description
Vent Cap with Base, Kit Type Replacement Parts Kit, Diesel Exhaust Fluid Compatible Not Applicable, Wetted Material Not Applicable, Includes Vent Cap, Product Type Tank Vent Cap, For Use With Fuel Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWSERVE Seal, Pump Shaft (21-137-04)
- STENNER #7 Pump Tube PK2 (UCCP207)
- PHCC PRO SERIES Replacement Check Valve, 1-1/2" (1141003)
- BELL & GOSSETT Replacement Module For Steam Trap (600084)
- FILL-RITE Fuel Transfer Nozzle, Manual, 3/4 (FRHMN075S)
- FILL-RITE Nozzle, Non Lead (FRHPN075)
- FILL-RITE Fuel Hose, 3/4 in x 12 ft, Neoprene, Brass 3/4 in MNPT x Brass 3/4 in MNPT (FRH07512)
- FILL-RITE DC Pump, 10ft. Power Cord, Rotary Vane (RD1212NP)
- FILL-RITE Fuel Hose, 1 In NPT Inlet/Outlet, 14 ft. (FRH10014)
- FILL-RITE Fuel Transfer Pump Repair Kit (300KTF7794)
- FILL-RITE DC Pump, 10 ft. P. Cord, Rotary Vane (RD1212NN)
- Fill-Rite Fuel Transfer Accessories