Shop All Pump Parts
Fill-Rite
Vane Pack Kit
Mfr # KIT700VP
Zoro # G6480013
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FR700 Pumps
- Includes (64) Carbon Vanes, (8) Rotor Keys
- For Use With Mfr. Model Number FR701V
- Fits Brand FILL-RITE
- Product Type Vane Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # KIT700VP
- Zoro # G6480013
- UPC # 089404217375
- Country of Origin United States
- Category Pump Parts
Details
Item | Vane Pack Kit |
For Use With | FR700 Pumps |
Includes | (64) Carbon Vanes, (8) Rotor Keys |
For Use With Mfr. Model Number | FR701V |
Fits Brand | FILL-RITE |
Product Type | Vane Kit |
Description
Vane Pack Kit, Kit Type Vane Kit, Includes (64) Carbon Vanes, (8) Rotor Keys, Product Type Vane Kit, For Use With FR700 Pumps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Flow-Mate Model 98 1/2 HP 115V Submersible Sump Pump with 20' Piggyback Variable Level Pump Switch (98-0005)
- LIQUIDYNAMICS Oil Pump, 3" Air Motor, Cap. 275 gal. (TOA22R25ENQRAFR2)
- FINISH THOMPSON Cordless Drum Pump Motor, 115V Charger (S6)
- K2 PUMPS 1/3 HP Cast Aluminum Sump Pump with Direct-in Vertical Switch. (SPA03301VDK)
- FILL-RITE Meter Flange Kit (KIT300MA)
- FILL-RITE Switch/Breaker Kit (KIT320SW)
- FILL-RITE Rotor Group Kit (KIT700RG)
- FILL-RITE Meter/Flange Kit 1 In NPT Nickel (KIT900PF1N)
- FILL-RITE Breakaway Fitting, 4-3/4inL, 1-1/4in. Size (B100F475)
- FILL-RITE Assembly, Knob (800G8870)
- ARMSTRONG PUMPS Bearing Assembly, Fits Armstrong (818602-200K)
- Fill-Rite Pump Parts