Shop All Pump Parts
Fill-Rite
Telescoping Suction Pipe
Mfr # 1200KTG9099
Zoro # G5376542
original price:
$34.69
11% off
new price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fuel Transfer Pumps
- For Use With Mfr. Model Number FR1204G, FR1210G, FR1211G, FR152, FR2410G, FR4204G, FR4210G, FR4410G, FR604G, FR610G, SD1202G, SD1202GA, SD602G
- Fits Brand FILL-RITE
- Max. Fluid Temp. 150 Degrees F
- For Container Size 275 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # 1200KTG9099
- Zoro # G5376542
- UPC # 089404190999
- Country of Origin United States
- Category Pump Parts
Dimensions
For Container Size | 275 gal |
Suction Tube Length - Minimum | 20 in |
Suction Tube Length - Maximum | 34 1/2 in |
Details
Item | Suction Pipe,Telescoping |
For Use With | Fuel Transfer Pumps |
For Use With Mfr. Model Number | FR1204G, FR1210G, FR1211G, FR152, FR2410G, FR4204G, FR4210G, FR4410G, FR604G, FR610G, SD1202G, SD1202GA, SD602G |
Fits Brand | FILL-RITE |
Max. Fluid Temp. | 150 Degrees F |
Suction Tube Material | Steel |
For Media Type | Gasoline |
Min. Fluid Temp. | -40 Degrees F |
Suction Tube Type | Telescopic |
For Container Type | Drum |
Description
Suction Pipe,Telescoping, Suction Tube Material Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Impeller Kit, Use With 6KHN8 (6KHP0)
- STENNER No. 1 Pump Head Service Kit-100psi (QP101KG1)
- SPRINGER PARTS RK700 REPAIR KIT (S/O or DIV); Replaces Alfa Laval Part# 740134 (740134SP)
- YAMADA VALVE SEAT 25V (780139)
- FILL-RITE Breakaway Fitting, 3-1/2in.L, 3/4 in. Size (B075F350)
- FILL-RITE Nozzle Hook (4200F9111)
- FILL-RITE Fuel Hose, 3/4in. Size, 50 psi, Anti Static (ARCH07520A)
- FILL-RITE Bypass Kit (KIT321BV)
- FILL-RITE Bypass Valve Kit (KIT300BV)
- FILL-RITE Pedestal Stand, 33 in. L, 1-1/4 in. Size (FRPA125)
- ALFA LAVAL Service Kit CPM Valve CPMI/CPMO (9611920218)
- Fill-Rite Pump Parts