Shop All Pump Parts
Fill-Rite
Switch/Breaker Kit
Mfr # KIT320SW
Zoro # G7193347
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FR3200 Series Pumps
- Includes (2) Bracket Screws, (2) Line Switch Screws, Breaker, Line Switch, Line Switch Bracket
- For Use With Mfr. Model Number FR3210B
- Fits Brand FILL-RITE
- Product Type Replacement Line Switch Breaker Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # KIT320SW
- Zoro # G7193347
- UPC # 089404223611
- Country of Origin United States
- Category Pump Parts
Details
Item | Switch/Breaker Kit |
For Use With | FR3200 Series Pumps |
Includes | (2) Bracket Screws, (2) Line Switch Screws, Breaker, Line Switch, Line Switch Bracket |
For Use With Mfr. Model Number | FR3210B |
Fits Brand | FILL-RITE |
Product Type | Replacement Line Switch Breaker Kit |
Description
Switch/Breaker Kit, Kit Type Replacement Line Switch Breaker Kit, Includes (2) Bracket Screws, (2) Line Switch Screws, Breaker, Line Switch, Line Switch Bracket, Product Type Replacement Line Switch Breaker Kit, For Use With FR3200 Series Pumps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Fuel Nozzle, Diesel, HF, VIII, Grn, nonUL (503010N-03)
- TELEDYNE LAARS Pump, Less Motor Wet End (A2123421)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-LF)
- ALFA LAVAL Seal Kit #3 Buna C216 Series Tri-Clover & Ampco (C216-3)
- FILL-RITE Mounting Kit, Small Pump (KIT800MK)
- FILL-RITE Clear Bowl Filter, 4-1/2 in. L, 50 psi (F1810HC1)
- FILL-RITE Faceplate Kit (KIT902LRUFP)
- FILL-RITE Vane Pack Kit0 (KIT120VP)
- FILL-RITE Motor Repair Kit (KIT120ARM)
- FILL-RITE Register and Faceplate Kit (KIT900LR)
- TACO High Pressure Vent 3/4Npt (409-3)
- Fill-Rite Pump Parts