Shop All Pump Parts
Fill-Rite
Switch Lever Kit
Mfr # KIT300SW
Zoro # G6690957
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FR300 Series Pumps
- Includes Lock Nut, Switch Lever
- Fits Brand FILL-RITE
- For Use With Mfr. Model Number FR310V
- Product Type Replacement Switch Lever Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fill-Rite
- MFR # KIT300SW
- Zoro # G6690957
- UPC # 089404216156
- Country of Origin United States
- Category Pump Parts
Details
Item | Switch Lever Kit |
For Use With | FR300 Series Pumps |
Includes | Lock Nut, Switch Lever |
Fits Brand | FILL-RITE |
For Use With Mfr. Model Number | FR310V |
Product Type | Replacement Switch Lever Kit |
Description
Switch Lever Kit, Kit Type Replacement Switch Lever Kit, Includes Lock Nut, Switch Lever, Product Type Replacement Switch Lever Kit, For Use With FR300 Series Pumps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Engine Driven Centrifugal Pump, 1 HP (11G226)
- AQUAMOTION Additional Wireless Button With Wall Mounting Bracket For Amk-Wb Kit (AMK-WBR)
- VERSAMATIC Diaphragm (286.005.354)
- SIMER Geyser Utilitypump 1/4Hp (2330-03)
- FILL-RITE Faceplate Kit (KIT900FPP)
- FILL-RITE Outlet Kit (KIT300OT)
- FILL-RITE Rotor Group Kit (KIT700RG)
- FILL-RITE Outlet Kit (KIT700OT)
- FILL-RITE Outlet Flange Kit 1 In (KIT700OT1)
- FILL-RITE Breakaway Fitting, 3-1/2in.L, 3/4 in. Size (B075F350)
- LITTLE GIANT PUMP Garden Hose Adaptor, Use With 3P640 (599025)
- Fill-Rite Pump Parts