Shop All Pump Parts
Fill-Rite
Switch Lever Kit
Mfr # KIT120SW
Zoro # G6399251
original price:
$27.15
5% off
new price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FR1200, FR2400, FR4200, FR4400, FR600, SD1200, SD600 Pump
- Includes Locking Nut, Switch Lever
- Fits Brand FILL-RITE
- For Use With Mfr. Model Number FR4210G, FR4210GBFQ, FR610G
- Product Type Replacement Switch Lever Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # KIT120SW
- Zoro # G6399251
- UPC # 089404216064
- Country of Origin United States
- Category Pump Parts
Details
Item | Switch Lever Kit |
For Use With | FR1200, FR2400, FR4200, FR4400, FR600, SD1200, SD600 Pump |
Includes | Locking Nut, Switch Lever |
Fits Brand | FILL-RITE |
For Use With Mfr. Model Number | FR4210G, FR4210GBFQ, FR610G |
Product Type | Replacement Switch Lever Kit |
Description
Switch Lever Kit, Kit Type Replacement Switch Lever Kit, Includes Locking Nut, Switch Lever, Product Type Replacement Switch Lever Kit, For Use With FR1200, FR2400, FR4200, FR4400, FR600, SD1200, SD600 Pump
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1/2 HP 2" Manual Submersible Sewage Pump 115V (4CRE5)
- B & K SUCTION STRAINER POLY 2"" (P-58-0733)
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Tether (3BB76)
- DAYTON Grinder Pump, 5 HP, 230 Volts, 35.2 Amps (12T648)
- FILL-RITE Register and Faceplate Kit (KIT900LR)
- FILL-RITE Clear Bowl Filter, 4-1/2in.L, 3/4 in. Size (F1810PC1)
- FILL-RITE Suction Pipe, 9 in. L, 1 in. Size, 50 psi (1200KTG7743)
- FILL-RITE Switch/Breaker Kit (KIT320SW)
- FILL-RITE Cable Connector Kit (KIT120CCP)
- FILL-RITE Breakaway Fitting, 4-3/4inL, 1-1/4in. Size (B100F475)
- SANDPIPER Repair Kit, Santoprene, Fluid, 2 In Pump (476.042.354)
- Fill-Rite Pump Parts