Shop All Fuel Transfer Accessories
Fill-Rite
Suction Hose, For DEF Pumps
Mfr # KITDFH05
Zoro # G5356911
original price:
$31.50
40% off
new price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60"
- Material EPDM
- For Use With DEF Pumps
- Diameter 1-1/8"
- Adapter Type 3/4" Bare End Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # KITDFH05
- Zoro # G5356911
- UPC # 089404245927
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 60" |
Diameter | 1-1/8" |
Hose Inside Dia. | 3/4 in |
Hose Length | 60 in |
Hose Outside Dia. | 1 in |
Details
Item | Suction Hose |
Material | EPDM |
For Use With | DEF Pumps |
Adapter Type | 3/4" Bare End Hose |
Application | Diesel Exhaust Fluid |
Wetted Materials | EPDM |
Nozzle Material | Hose Only |
Temp. Range | 15 Degrees to 120 Degrees F |
For Media Type | DEF |
Compatible Chemicals | DEF |
Diesel Exhaust Fluid Compatible | Yes |
Hose Cover Material | Neoprene |
Hose Tube Material | EPDM |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Fertilizers, Formic Acid, Fresh Water, Fungicides, Gasoline, Glycerin, Heptane, Herbicides, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Xylene |
Food Grade | No |
Max. Working Pressure @ 70 F | 38 psi |
Grease | NT |
Gear Lube | NT |
Description
Suction Hose, Hose Length 60 in, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 in, Hose Tube Material EPDM, Hose Cover Material Neoprene, Max. Working Pressure @ 70 F 38 psi, Temp. Range 15 Degrees to 120 Degrees F, Food Grade No, Diesel Exhaust Fluid Compatible Yes, Wetted Materials EPDM, For Use With DEF Pumps
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHH1)
- PURE GARDEN Tabletop 3-Tier Water Fountain with 7-Inch Raku Bowl Waterfall (50-LG5064)
- PULSAFEEDER Flowmeter, Inline, 52 GPM, 1 In. (MTR300)
- ARO Diaphragm, PTFE (96165-T)
- FILL-RITE Fuel Transfer Pump Repair Kit (100KTF1214)
- FILL-RITE Vent Cap w/Base, 2 In NPT Inlet, 4 In L (FRTCB)
- FILL-RITE Drum Bracket, For DEF Pumps (KITDFDB)
- FILL-RITE Fuel Nozzle, Non-Metered Auto Shutoff, 25 gpm Max Flow Rate, 1 in NPT, Aluminum, Green Cover (N100DAU12G)
- FILL-RITE Filter Kt Hydrosorb 3/4 Outlet (1210KTF7019)
- FILL-RITE Hose Swivel, Aluminum, 3/4 In NPT, 50 psi (S075H1314)
- LIQUIDYNAMICS Suction Tube, 5/8 in. Dia., 32 in. L (195205-32)
- Fill-Rite Fuel Transfer Accessories