Shop All Fuel Transfer Accessories
Fill-Rite
Suction Hose, 3/4 in., 6 ft., DEF
Mfr # FRHA07506HW
Zoro # G3553051
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96"
- Wetted Materials EPDM, Stainless Steel
- Diameter 3/4"
- Hose Inside Dia. 1 1/4 in
- Nozzle Material Hose Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # FRHA07506HW
- Zoro # G3553051
- UPC # 089404216040
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 96" |
Diameter | 3/4" |
Hose Inside Dia. | 1 1/4 in |
Hose Length | 8 ft |
Hose Outside Dia. | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Suction Hose, Hose Length 8 ft, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 3/4 in, Hose Tube Material EPDM, Hose Cover Material Neoprene, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Max. Working Pressure @ 70 F 38 psi, Temp. Range 15 Degrees to 120 Degrees F, Food Grade No, Diesel Exhaust Fluid Compatible Yes, Wetted Materials EPDM, Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 3.0 GPM (5830-104C-SB)
- COWLES PRODUCTS CHROME 3/8" HALF RND FNDR WELL X20 (PS37630)
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 3 gpm (FS-150, NO, 3.0GPM)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/4 hp (505702)
- FILL-RITE DC Pump, 10 ft.Power Cord, Rotary Vane (RD1212NH)
- FILL-RITE Fuel Transfer Pump Repair Kit (300KTF7794)
- FILL-RITE DEF Nozzle, 3/4" Inlet, 3/4" Outlet, PP/SS (FRDFM075C)
- FILL-RITE Fuel Hose, 3/4 In NPT Inlet, 12 ft. (FRH07512UL)
- FILL-RITE Nozzle Boot Reservoir, Inlet, PP/SS (KITDFNB)
- FILL-RITE Rebuild Kit, Includes Vanes and Seals (KITFR1612)
- ACTION PUMP Hose Kit, Dia.1 In, Polypropylene, 8 GPM (IBC-DRM-8P2M)
- Fill-Rite Fuel Transfer Accessories