Shop All Pump Parts
Fill-Rite
Screen, O-Ring and Fastener Kit
Mfr # KIT812SL
Zoro # G0120331
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With RD8, RD12 Series
- Includes (2) Flange O-Rings, (3) Rotor Cover Screws, (4) Flange Screws, Inlet Screen, Rotor Cover Gasket
- Fits Brand Fill-Rite
- For Use With Mfr. Model Number RD812NN, RD812NP
- Product Type Seal Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # KIT812SL
- Zoro # G0120331
- UPC # 089404224816
- Country of Origin United States
- Category Pump Parts
Details
Item | Screen,O-Ring and Fastener Kit |
For Use With | RD8, RD12 Series |
Includes | (2) Flange O-Rings, (3) Rotor Cover Screws, (4) Flange Screws, Inlet Screen, Rotor Cover Gasket |
Fits Brand | Fill-Rite |
For Use With Mfr. Model Number | RD812NN, RD812NP |
Product Type | Seal Kit |
Description
Screen,O-Ring and Fastener Kit, Kit Type Seal Kit, Includes (2) Flange O-Rings, (3) Rotor Cover Screws, (4) Flange Screws, Inlet Screen, Rotor Cover Gasket, Product Type Seal Kit, For Use With RD8, RD12 Series
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage (PB0712A071)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 26120 H Pro-Glaze - 30 Pumptainer (USC-26120)
- DAYTON Pump, 2 HP, 115/230V, 21.6/10.8 Amp (4JMW2)
- ARMSTRONG PUMPS Spring Coupler (806168-001)
- FILL-RITE Nozzle Hook (4200F9111)
- FILL-RITE 5-20 GPM 50PSI 3-Wheel Mechanical Fuel Transfer Meter (807C)
- FILL-RITE Meter/Flange Kit 1 In NPT Nickel (KIT900PF1N)
- FILL-RITE Flange, 1 In. (900F8106)
- FILL-RITE Fuel Hose, 3/4in. Size, 50 psi, Anti Static (ARCH07520A)
- FILL-RITE Bypass Valve Assembly (KIT700BV)
- STENNER Main Shaft For Single Head, PK2 (MCFC5AD)
- Fill-Rite Pump Parts