Shop All Pump Parts
Fill-Rite
Rotor Group Kit
Mfr # KIT700RG
Zoro # G7210664
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FR700B, FR700V Series Pumps
- Includes (2) Rotor Cover Bolts, (8) Carbon Vanes, Rotor, Rotor Cover, Rotor Cover Gasket, Rotor Key
- Fits Brand FILL-RITE
- For Use With Mfr. Model Number FR701V
- Product Type Rotor Group Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fill-Rite
- MFR # KIT700RG
- Zoro # G7210664
- UPC # 089404216286
- Country of Origin United States
- Category Pump Parts
Details
Item | Rotor Group Kit |
For Use With | FR700B, FR700V Series Pumps |
Includes | (2) Rotor Cover Bolts, (8) Carbon Vanes, Rotor, Rotor Cover, Rotor Cover Gasket, Rotor Key |
Fits Brand | FILL-RITE |
For Use With Mfr. Model Number | FR701V |
Product Type | Rotor Group Kit |
Description
Rotor Group Kit, Kit Type Rotor Group Kit, Includes (2) Rotor Cover Bolts, (8) Carbon Vanes, Rotor, Rotor Cover, Rotor Cover Gasket, Rotor Key, Product Type Rotor Group Kit, For Use With FR700B, FR700V Series Pumps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEPEE SUPPLIES Barley Straw Bale (TE1607945)
- DAYTON Drum Pump, 22 gpm, 1 HP, 230VAC, 39" L (53RU55)
- LIQUIDYNAMICS Hand Drum Pump, Rotary, PP Adptr, 3/4in Dia (10035)
- GRUNDFOS Pump, 1/25 HP, 115V, 3 SPD (59896341)
- FILL-RITE Switch Lever Kit (KIT120SW)
- FILL-RITE Assembly, Knob (800G8870)
- FILL-RITE Drive Gear (400F6563)
- FILL-RITE Vane Kit (KIT300VP)
- FILL-RITE Bypass Valve Assembly, Small Pump (KIT120BV)
- FILL-RITE Nozzle Hook (4200F9111)
- FINISH THOMPSON Outer Tube with Head, 40", 316 SS (107580-3)
- Fill-Rite Pump Parts