Shop All Pump Parts
Fill-Rite
Rotor Group Kit
Mfr # KIT320RG
Zoro # G6483041
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FR3200 Series Pumps
- Includes (3) Rotor Cover Bolts, Acetal Vanes, Rotor, Rotor Cover, Rotor Cover Gasket, Rotor Key
- Fits Brand FILL-RITE
- For Use With Mfr. Model Number FR3210B
- Product Type Rotor Group Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # KIT320RG
- Zoro # G6483041
- UPC # 089404223550
- Country of Origin United States
- Category Pump Parts
Details
Item | Rotor Group Kit |
For Use With | FR3200 Series Pumps |
Includes | (3) Rotor Cover Bolts, Acetal Vanes, Rotor, Rotor Cover, Rotor Cover Gasket, Rotor Key |
Fits Brand | FILL-RITE |
For Use With Mfr. Model Number | FR3210B |
Product Type | Rotor Group Kit |
Description
Rotor Group Kit, Kit Type Rotor Group Kit, Includes (3) Rotor Cover Bolts, Acetal Vanes, Rotor, Rotor Cover, Rotor Cover Gasket, Rotor Key, Product Type Rotor Group Kit, For Use With FR3200 Series Pumps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR WATER SYSTEMS Transfer Pump, Small Space Transfer, 115V, 330 gph Max. Flow Rate , Cast Aluminum (HPP360)
- FLOWLINE Ultrasonic Level Sensor, 9.8 Ft (LU77-5004)
- PIUSI Container Valve, RPV, 6" L, 3" dia. (F21863000)
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (2ZWP4)
- FILL-RITE Mounting Kit, Small Pump (KIT800MK)
- FILL-RITE Diaphragm Zurcon (400F7238)
- FILL-RITE Epdm Hose, 1 In x 12 Ft. (700F3123)
- FILL-RITE Register and Faceplate Kit (KIT800GR)
- FILL-RITE Pipe, Suction (VP1400F7686)
- FILL-RITE Remote Pedestal, 18 in. L, 1 in. Size (FR102PHU)
- DAYTON Check Valve (PP60320G)
- Fill-Rite Pump Parts