Shop All Hand Drum Pumps
Fill-Rite
Piston Drum Pump, Polypropylene, 3/4In, DEF
Mfr # FRHP32V
Zoro # G0867815
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Piston
- Suction Tube Length 19-3/4 in to 35-1/2 in
- For Media Type Antifreeze, Automatic Transmission Fluid, Brake Fluid, DEF, Ethylene Glycol, Fertilizers, Glycerin, Motor Oil, Windshield Washer Fluid
- For Container Size 55 gal
- Max. Flow Rate 11 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # FRHP32V
- Zoro # G0867815
- UPC # 089404215012
- Country of Origin United Kingdom
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 19-3/4 in to 35-1/2 in |
For Container Size | 55 gal |
Manufacturers Warranty Length | 1 yr. |
Outlet Size | 3/4" FNPT |
Inlet Size | 1" NPT |
Overall Length | 35-1/2" |
Adapter Dia. | 2" |
Bung Connection Dia. | 2 in |
Spout Connection Size | 3/4 in |
Height Above Container | 13 in |
Spout Length | 1 in |
Description
Hand Operated Drum Pump, Max. Outlet Pressure 50 psi, Pump Connection OD 2 1/8 in, Spout Connection Size 3/4 in, Self-Priming Yes, Metered No, Includes Discharge Hose No, Piston Material Polypropylene, Features Piston lever pump w/ 2 in NPT inlet, Seal Material Viton, For Use With AUS32, Caustics, Cleaners, DEF, Degreasers, Deionized Water, Solvents, Adapter Connection Type MNPT, Discharge Connection Type Hose Barb, For Container Type Drum, Includes Bung Adapter Yes, Includes Nozzle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O-Ring, Buna-N, PP60074G (PP60074G)
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm (FS7-4S)
- FAIRBANKS Control 3/4Hp Well Pump (FP217-811-P2)
- DANNER 2100 Hy-Drive Pump. Oil Free/Fish Safe. For use in Freshwater 20' Cord (2582)
- FILL-RITE Hand Operated Drum Pump, Lever, 3/4In FNPT (FR20V)
- FILL-RITE Air Drum Pump, Pneumatic, DEF, Size 1 In (FRAP32V)
- FILL-RITE Hand Operated Drum Pump, 3/4 in FNPT, Hose & Nozzle, Bung, Rotary, 10 gal per 100 revolutions (FR112)
- FILL-RITE Fuel Transfer Piston Hand Pump with Hose and Nozzle Spout (FR152)
- FILL-RITE Hand Operated Drump Pump, Rotary, 10 GPM (FR150)
- FILL-RITE Hand Drum Pump, Rotary, 3/4In FNPT (FR112AC)
- MATRIX MANAGEMENT Groz 44031 Professional Manual Rotary Barrel Pump With Hose Discharge Spout, NBR Seals (RB/1H)
- Fill-Rite Hand Drum Pumps