Shop All Pump Parts
Fill-Rite
Outlet Kit
Mfr # KIT700OT
Zoro # G6598471
original price:
$63.19
20% off
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FR700V Series Pumps
- Includes Button Head Cap Screw, Flange Bolts, O-Ring, Straight Discharge Flange
- For Use With Mfr. Model Number FR701V
- Fits Brand FILL-RITE
- Product Type Flange Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fill-Rite
- MFR # KIT700OT
- Zoro # G6598471
- UPC # 089404216330
- Country of Origin United States
- Category Pump Parts
Details
Item | Outlet Kit |
For Use With | FR700V Series Pumps |
Includes | Button Head Cap Screw, Flange Bolts, O-Ring, Straight Discharge Flange |
For Use With Mfr. Model Number | FR701V |
Fits Brand | FILL-RITE |
Product Type | Flange Kit |
Description
Outlet Kit, Kit Type Flange Kit, Includes Button Head Cap Screw, Flange Bolts, O-Ring, Straight Discharge Flange, Product Type Flange Kit, For Use With FR700V Series Pumps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLENTRONICS Glentronics BW4000 BWSP; Combo Sump Pump System (128768)
- ZOELLER 1/2 HP Sump Pump (98-0075)
- SANDPIPER Repair Kit, PTFE, Fluid, For 1/4 In Pump (476.117.600)
- FILL-RITE Fuel Nozzle, 6 in. L, 1 in. Size, 50 psi (FRNA100DAU00)
- FILL-RITE Tube (400F1855)
- FILL-RITE Rotor Repair Kit (KIT120RGG)
- FILL-RITE Inlet Bung Kit, Small Pump (KIT120BG)
- FILL-RITE Fuel Hose, 3/4in. Size, 50 psi, Anti Static (ARCH07520A)
- FILL-RITE Shaft Seal (400F6707)
- FILL-RITE Thermal Protector Kit (KIT120TPP)
- SPRINGER PARTS FPR SSK 758 CrOx/C/V; Replaces Fristam® Part # 1802600653 (1802600653-1SP)
- Fill-Rite Pump Parts