Shop All Pump Parts
Fill-Rite
Outlet Flange Kit 1 In
Mfr # KIT700OT1
Zoro # G6463213
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FR700V, FR710V Series Pumps
- Includes Button Head Cap Screw, Discharge Flange, Flange Bolts, O-Ring
- Fits Brand FILL-RITE
- For Use With Mfr. Model Number FR701V
- Product Type Flange Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # KIT700OT1
- Zoro # G6463213
- UPC # 089404224182
- Country of Origin United States
- Category Pump Parts
Details
Item | Outlet Flange Kit 1" |
For Use With | FR700V, FR710V Series Pumps |
Includes | Button Head Cap Screw, Discharge Flange, Flange Bolts, O-Ring |
Fits Brand | FILL-RITE |
For Use With Mfr. Model Number | FR701V |
Product Type | Flange Kit |
Description
Outlet Flange Kit 1 In., Kit Type Flange Kit, Includes Button Head Cap Screw, Discharge Flange, Flange Bolts, O-Ring, Product Type Flange Kit, For Use With FR700V, FR710V Series Pumps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Head Effluent Pump, 1/2hp, 145ft. Max (4NY26)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (1BF10534)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 3/4 hp, 115V/230V, 1 Phase, Flange Connection (116476LF-133)
- ZORO SELECT Suct Strainer, 1-5/8 Dia, 3/4 GHT, SidePerf (5RWJ7)
- FILL-RITE Line Switch Kit (KIT120ES)
- FILL-RITE Suction Pipe and Hose Kit (KIT812NH)
- FILL-RITE Rotor Repair Kit (KIT120RG)
- FILL-RITE Inlet Adapter (KIT700BG)
- FILL-RITE Hose, 10 in. L, 3/4 in. Size, 50 psi (WH07509)
- FILL-RITE Tube (400F1855)
- JET Repair Part (28813-008)
- Fill-Rite Pump Parts