Shop All Fuel Transfer Accessories
Fill-Rite
Multi-Plane Swivel
Mfr # S100H1315
Zoro # G5351814
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1 in NPT
- Length 5 in
- Material Aluminum
- Max. Pressure 50 psi
- Application For Refined Petroleum Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # S100H1315
- Zoro # G5351814
- UPC # 089404223536
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 5 in |
Diameter | 1 3/4 in |
Outlet Connection Size | 1 in |
Inlet Connection Size | 1 in |
Description
Hose Swivel, Product Type Multi-Plane Swivel, Maximum Operating Pressure 50 psi, For Media Type Diesel, Gasoline, Kerosene, Includes 1 In. Multiplane Swivel, Inlet Connection Size 1 in, Wetted Material Aluminum, Buna-N, Inlet Connection Type NPT, Outlet Connection Size 1 in, Outlet Connection Type NPT, Compatible with Brand Fill-Rite, Compatible with Series Fuel Pumps, Nozzles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAYMILLS Coolant Suction Pump, 3/4HP, 230/460V (IMS75-F)
- BELL & GOSSETT Impeller, For 4JA83, 4JA84, 5JPC2, 5JPC3 (189170LF)
- GARLOCK Gasket, Plate 2", Perfortd Hole .125 (40MPUP-2-125)
- DAYTON Seal Assembly (PPTLS5013G)
- FILL-RITE Fuel Transfer Pump Repair Kit (30KTF4919)
- FILL-RITE Micron Particulate Filter (F2510PM0)
- FILL-RITE Manual Fuel Transfer Nozzle, 1 in. (FRHMN100S)
- FILL-RITE Fittings Kit, For DEF Pumps (KITDFFK)
- FILL-RITE Fuel Transfer Pump Repair Kit (5200KTF1828)
- FILL-RITE Vent Cap w/Base, 2 In NPT Inlet, 4 In L (FRTCB)
- FINISH THOMPSON Drum Adaptor, Stainless Steal, 2In NPT, Adapter Dia.: 2" (M100094)
- Fill-Rite Fuel Transfer Accessories