Shop All Pump Parts
Fill-Rite
Meter Adapter Kit
Mfr # KIT700MA
Zoro # G6536582
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FR700V Series Pumps
- Includes Bolt, Button Head Cap Screw, O-Ring, Pump Discharge Flange
- Fits Brand FILL-RITE
- For Use With Mfr. Model Number FR701V
- Product Type Meter Flange Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fill-Rite
- MFR # KIT700MA
- Zoro # G6536582
- UPC # 089404217177
- Country of Origin United States
- Category Pump Parts
Details
Item | Meter Adapter Kit |
For Use With | FR700V Series Pumps |
Includes | Bolt, Button Head Cap Screw, O-Ring, Pump Discharge Flange |
Fits Brand | FILL-RITE |
For Use With Mfr. Model Number | FR701V |
Product Type | Meter Flange Kit |
Description
Meter Adapter Kit, Kit Type Meter Flange Kit, Includes Bolt, Button Head Cap Screw, O-Ring, Pump Discharge Flange, Product Type Meter Flange Kit, For Use With FR700V Series Pumps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP 1/2 HP PPS Magnetic Drive Pump 115/230V 1" FPT (586604)
- FLINT & WALLING Booster Pump, 3 hp, 240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage, 95 psi Max Pressure (CJ101C301AB)
- PULSAFEEDER Flowmeter, Inline, 52 GPM, 1 In. (MTR300)
- TACO Cartridge, For 3GZV2, 3GZV9, 4JB23, 4PC89 (007-045RP)
- FILL-RITE Inlet Gasket and Screen Kit (KIT120SG)
- FILL-RITE Rotor Group Kit (KIT812RG)
- FILL-RITE Power Cable Assembly (KIT812PC)
- FILL-RITE Outlet Kit (KIT300OT)
- FILL-RITE Inlet Adapter (KIT700BG)
- FILL-RITE Rotor Group Kit (KIT320RG)
- ALFA LAVAL Gasket Casing Buna C114 Series Tri-Clover & Ampco (S114-90A-U)
- Fill-Rite Pump Parts