Shop All Pump Parts
Fill-Rite
Meter, 5inL, 3/4 in. Size, Counter Assembly
Mfr # 100ACC111L
Zoro # G4163008
product price: $65.09
/ea
$65.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Size 3/4 in
- Type Counter Assembly
- For Use With Fuel Transfer Pumps
- Includes Liter Counter Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # 100ACC111L
- Zoro # G4163008
- UPC # 089404002711
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | 3/4 in |
Length | 5 in |
Diameter | 3/4 in |
Details
Item | Meter |
Material | polypropylene |
Type | Counter Assembly |
For Use With | Fuel Transfer Pumps |
Includes | Liter Counter Assembly |
Outlet | 3/4 in |
Flow Rate | 10 gpm |
Inlet | 3/4 in NPT |
Application | Agriculture, Construction, Mining |
Accessory Type | Meter |
Product Type | Meter |
Description
Meter, Kit Type Replacement Parts Kit, Diesel Exhaust Fluid Compatible Not Applicable, Wetted Material Not Applicable, Includes Liter Counter Assembly, Product Type Meter, For Use With Fuel Transfer Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT FT030H-3/4 Cover Repair Kit (405598)
- FLOTEC Thermoplastic Convertible Jet Pump 1 HP, (FP4332-08)
- HONEYWELL 14003294-004 Valve Repack Kit (14003294-0)
- A.R. NORTH AMERICA Capacitor (AR1263550)
- FILL-RITE Counter (100ACC111)
- FILL-RITE Register and Faceplate Kit (KIT800GR)
- FILL-RITE Cable Connector Kit (KIT120CCP)
- FILL-RITE Vane Pack Kit (KIT700VP)
- FILL-RITE Fuel Nozzle, 6 in. L, 1 in. Size, 50 psi (FRNA100DAU00)
- FILL-RITE Switch Lever Kit (KIT120SW)
- AMERICAN FORGE & FOUNDRY Transfer Guns - Suction (8006)
- Fill-Rite Pump Parts