Shop All Flowmeters
Fill-Rite
Meter, 1-1/2 In, 6 to 40 GPM
Mfr # 900CD1.5
Zoro # G6613442
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Liquid
- For Pipe Size 1 1/2 in
- Connection Size 1 1/2 in
- Flow Material Diesel Fuel, Gasoline, Kerosene, Light oil, Stoddard Fluids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # 900CD1.5
- Zoro # G6613442
- UPC # 089404223734
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/2 in |
Connection Size | 1 1/2 in |
Height (In.) | 8 |
Connection Size (In.) | 1-1/2 FNPT |
Length (In.) | 8" |
Width | 8 in |
Height | 8 in |
Width (In.) | 8" |
Length | 8 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 8 in |
Overall Width | 8 in |
Overall Length | 4.5 in |
Manufacturer Warranty Length | 2 yr |
Description
Mechanical Flowmeter, Product Type Digital Fuel Transfer Meter, Flowmeter Type Paddlewheel, Accuracy +/-1.25 Percent, Connection Size 1 1/2 in, Connection Type FNPT, Compatible Flow Material B20, Diesel, Gasoline, Solvents, Kerosene, Petroleum Fluids, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum 50 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material PPS, O-Ring Material Buna-N, Seal Material Buna-N, Viton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Repair Kit, Use w/ 1DLP8, 1DLP9 and 1DLR3 (4YFU4)
- DAYTON Self Priming Centrifugal Pump, 1 hp, 115/230V AC, 1 Phase, 48 ft Max Head (4YKP8)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LBS4SA-PTC1-G19)
- SANDPIPER Pump Repair Kit, Fluid (476.309.354)
- FILL-RITE Pump Flow Meter, 3-Wheel, 3/4 In, 5-20 gal. (807CMK)
- FILL-RITE 3-wheel Nickel-plated mechanical fuel transfer meter, 5-20 gpm. (807CN1)
- FILL-RITE Mechanical Flowmeter, 4 Digit Mechanical Fuel Transfer Meter, Aluminum, 50 PSI, 1 in FNPT, FNPT (901C)
- FILL-RITE Flowmeter, 50 PSI, 40 GPM, 1-1/2in., Digital (900CDPX1.5)
- FILL-RITE Meter, 1", FNPT (901CL1.5)
- FILL-RITE Meter, Digital, 1 In. FNPT, 2-20 gpm (820)
- FLOMEC Electronic Flowmeter, 3/4", FNPT, 4.2" L (G2S07NQ9GMA)
- Fill-Rite Flowmeters