Shop All Pump Parts
Fill-Rite
Junction Box Repair Kit, Small Pump
Mfr # KIT120JC
Zoro # G6893765
original price:
$30.45
21% off
new price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FR1200, FR2400, FR4200, FR4400, FR600, SD1200, SD600 Pump
- Includes (4) Screws, Junction Box Cover, Junction Box Cover Gasket
- Fits Brand FILL-RITE
- For Use With Mfr. Model Number FR4210G, FR4210GBFQ, FR610G
- Product Type Replacement Junction Box Cover Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # KIT120JC
- Zoro # G6893765
- UPC # 089404216071
- Country of Origin United States
- Category Pump Parts
Details
Item | Junction Box Repair Kit, Small Pump |
For Use With | FR1200, FR2400, FR4200, FR4400, FR600, SD1200, SD600 Pump |
Includes | (4) Screws, Junction Box Cover, Junction Box Cover Gasket |
Fits Brand | FILL-RITE |
For Use With Mfr. Model Number | FR4210G, FR4210GBFQ, FR610G |
Product Type | Replacement Junction Box Cover Kit |
Description
Junction Box Repair Kit, Small Pump, Kit Type Replacement Junction Box Cover Kit, Includes (4) Screws, Junction Box Cover, Junction Box Cover Gasket, Product Type Replacement Junction Box Cover Kit, For Use With FR1200, FR2400, FR4200, FR4400, FR600, SD1200, SD600 Pump
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCULLY Vs-528 00275 2" X 2" Ventalarm (VS-528)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 5 GPM (5850-201C-SB)
- PIUSI Electric Operated Drum Pump, 120VAC, 9.5 Max. Flow Rate , 43/64 HP, Techno Polymer, 3/4" Inlet (F0020310H)
- TACO Hydronic Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0011-F4)
- FILL-RITE Rotor Key Kit (KIT700RKP)
- FILL-RITE Meter Repair Kit (900KT)
- FILL-RITE Rotor Repair Kit (KIT120RG)
- FILL-RITE Nozzle Hook (4200F9111)
- FILL-RITE Nozzle Retainer Kit (KIT300NR)
- FILL-RITE Check Valve Assembly (KIT700CV)
- SANDPIPER Repair Kit, PTFE, Fluid, For 3/4 In Pump (476.166.654)
- Fill-Rite Pump Parts