Shop All Flowmeters
This Product is Discontinued
Fill-Rite
In-Line Turbine Meter, 3 to 26gpm, 1in NPT (Discontinued)
Mfr # FR1118A10
Zoro # G9749503
Free Shipping & Returns
This Product is Discontinued
Key Features
- Housing Material Aluminum
- Type Turbine
- For Pipe Size 1 in
- Connection Size 1 in
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # FR1118A10
- Zoro # G9749503
- UPC # 089404216545
- Country of Origin China
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Length (In.) | 9 1/4 in |
Width (In.) | 6 1/4 in |
Height (In.) | 3 in |
Fitting Size (In.) | 1 |
Details
Item | Electronic Flowmeter |
Housing Material | Aluminum |
Type | Turbine |
Connection Type | FNPT |
Max. Pressure | 50 psi |
Max. Viscosity | 100 SUS |
Wetted Materials | Florocarbon |
Flow Range | 3 to 26 gpm |
Fluid Temp. Range | 14 Degrees to 122 Degrees F |
Flow Range (GPM) | 3 to 26 |
Flow Range (LPM) | 11 to 98 |
Seal Material | Buna |
Description
Electronic Flowmeter, Connection Size 1 in, Connection Type FNPT, Housing Material Aluminum, Seal Material Buna, For Pipe Size 1 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.