Shop All Fuel Transfer Accessories
Fill-Rite
Hose with Static Wire, 1 in x 20 ft, Neoprene, Brass 1 in MNPT x Brass 1 in MNPT
Mfr # FRH10020
Zoro # G6221546
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 ft
- Application For Refined Petroleum Liquids
- Diameter 1 in
- Hose Length 20 ft
- Hose Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # FRH10020
- Zoro # G6221546
- UPC # 089404215128
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 20 ft |
Diameter | 1 in |
Hose Length | 20 ft |
Hose Inside Dia. | 1 in |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Hose Outside Dia. | 1 1/2 in |
Details
Item | Hose with Static Wire |
Application | For Refined Petroleum Liquids |
Accessory Type | Hose with Static Wire |
Hose Fitting A Type | MNPT |
Hose Fitting B Material | Brass |
Temp. Range | -40 Degrees to 180 Degrees F |
Hose Fitting B Type | MNPT |
Hose Cover Material | Neoprene |
Hose Fitting A Material | Brass |
Hose Tube Material | Nitrile |
Max. Working Pressure @ 70 F | 50 psi |
Description
Hose with Static Wire, Hose Length 20 ft, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Max. Working Pressure @ 70 F 50 psi, Temp. Range -40 Degrees to 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit (GGS_103711)
- YAMADA CENTER DISK 80PP-T (771730)
- ATTWOOD MARINE Attwood Sahara MK2 S500 Bilge Pump 500 GPH - 12V - Automatic (5505-7)
- DAYTON NO Mechanical Float Switch 115VAC (6PNV4)
- FILL-RITE Hose Swivel, Aluminum, 3/4 In NPT, 50 psi (S075H1314)
- FILL-RITE Discharge Hose, For DEF Pumps (KITDFH20)
- FILL-RITE Rebuild Kit, Includes Vanes and Seals (KITFR1612)
- FILL-RITE Pump Repair Kit, For DEF Pumps (KITDFPK)
- FILL-RITE Hose Ball Valve, Dia. 3/4 In, DEF (KITHA32V)
- FILL-RITE 1" Automatic Diesel Spout Nozzle (Green) (SDN100GAN)
- BLUE DEF Hand Operated Drum Pump, HDPE Housing (DEFDPHP)
- Fill-Rite Fuel Transfer Accessories