Shop All Pump Parts
Fill-Rite
Hose, 14 in. L, 1 in. Size, Straight Spout
Mfr # WH10012
Zoro # G4163026
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Max. Pressure 50 psi
- Size 1 in
- Type Straight Spout
- For Use With Fuel Transfer Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # WH10012
- Zoro # G4163026
- UPC # 089404224991
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | 1 in |
Length | 14 in |
Diameter | 1 in |
Hose Length | 14 in |
Hose Fitting A Size | 1 in |
Hose Inside Dia. | 1 in |
Hose Outside Dia. | 1 1/2 in |
Hose Fitting B Size | 1 in |
Description
Hose, Hose Length 14 in, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Max. Working Pressure @ 70 F 50 psi, Temp. Range -40 Degrees to 180 Degrees F, For Use With Fuel Transfer Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Flange, 1 1/2 In Flanged, Cast Iron, PK2 (110-254F-1)
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (S20B3P1PPUS000.)
- PROLUBE Barrel Pump, Lever Action, Standard (44116)
- DAYTON Flowmeter, Digital, 1 In, 1.3 to 32 gpm (40M285)
- FILL-RITE Mounting Kit, Small Pump (KIT800MK)
- FILL-RITE Shaft Seal Kit, Small Pump (KIT120SL)
- FILL-RITE Check Valve Kit (KIT300SG)
- FILL-RITE Switch Handle Assembly Kit (KIT902HA)
- FILL-RITE Switch/Breaker Kit (KIT320SW)
- FILL-RITE Assembly, Knob (800G8870)
- ARO Outlet Manifold, Polypropylene, 3/4 in. (96603-1)
- Fill-Rite Pump Parts