Shop All Pump Parts
Fill-Rite
Hose, 10 in. L, 3/4 in. Size, 50 psi
Mfr # WH07509
Zoro # G4163017
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Max. Pressure 50 psi
- Size 3/4 in
- Type Straight Spout
- For Use With Fuel Transfer Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # WH07509
- Zoro # G4163017
- UPC # 089404224984
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | 3/4 in |
Diameter | 3/4 in |
Length | 9 in |
Hose Length | 9 in |
Hose Inside Dia. | 3/4 in |
Hose Outside Dia. | 1 1/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Hose, Hose Length 9 in, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/4 in, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Max. Working Pressure @ 70 F 50 psi, Temp. Range -40 Degrees to 180 Degrees F, For Use With Fuel Transfer Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Mini-Size Flow Switch (V6EPB-B-S-6-0)
- MADISON SPST Liquid Level Switch Selectable 240VAC 100 psi (MS8800)
- ZEELINE Powder Coated Gear Lube Pump 1 Gallon Per 55 Strokes (ZE321)
- LITTLE GIANT PUMP 24" x 26-35/64" 4/10 HP 41.0 gal. Simplex Sewage System 115V (509674)
- FILL-RITE Bypass Valve Kit (KIT300BV)
- FILL-RITE Shaft Seal Kit (KIT700SL)
- FILL-RITE EPDM O-Ring Meter Kit (825KTG9123)
- FILL-RITE Suction Pipe, 9 in. L, 1 in. Size, 50 psi (1200KTG7743)
- FILL-RITE Meter Adapter Kit (KIT700MA)
- FILL-RITE Junction Box Repair Kit, Small Pump (KIT120JC)
- ARO Repair Kit, RK2430-10 (RK2430-10)
- Fill-Rite Pump Parts