Shop All Hand Drum Pumps
Fill-Rite
Hand Operated Pump, Aluminum, 3/4In FNPT
Mfr # FR151
Zoro # G4085015
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 20 in to 34 1/2 in
- Action Type Lever
- For Media Type Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
- For Container Size 55 gal
- Max. Flow Rate 20 gal per 100 strokes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # FR151
- Zoro # G4085015
- UPC # 089404004258
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 20 in to 34 1/2 in |
For Container Size | 55 gal |
Overall Length | 34-3/4" |
Outlet Size | 3/4" FNPT |
Manufacturers Warranty Length | 2 yr. |
Inlet Size | 1" NPT |
Adapter Dia. | 2" |
Spout Length | 3 in |
Height Above Container | 19 1/2 in |
Spout Connection Size | 3/4 in |
Bung Connection Dia. | 2 in |
Description
Hand Operated Drum Pump, Max. Outlet Pressure 50 psi, Pump Connection OD 2 1/8 in, Spout Connection Size 3/4 in, Self-Priming Yes, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, Piston Material Aluminum, Features Replaceable Stainless Steel Sleeve Lining, Self-Priming, Seal Material Buna-N, For Use With For Gasoline, Diesel, Oils up to SAE 40, Antifreeze and Kerosene, Adapter Connection Type MNPT, Discharge Connection Type FNPT, For Container Type Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Retainer Ring (Y180-12)
- PULSAFEEDER Pump Repair Kit, Pulsatron (K3KTC1)
- SPRINGER PARTS Mechanical Seal; Replaces GRUNDFOS CBS, INC. 91868269 (91868269SP)
- SPX / APV Cover (Paper) Gasket R3 Series, PK100 (M541P133075)
- FILL-RITE Piston Drum Pump, Polypropylene, 3/4In, DEF (FRHP32V)
- FILL-RITE 7.5 GPM Rotary Hand-Operated Drum Pump (SD62)
- FILL-RITE Hand Operated Drum Pump Lever for 55 gal container, 11 oz per stroke Max. (SD11)
- FILL-RITE Air Drum Pump, Pneumatic, DEF, Size 1 In (FRAP32V)
- FILL-RITE Hand Operated Drump Pump, Rotary, 10 GPM (FR150)
- FILL-RITE Hand Drum Pump, Rotary, 3/4In FNPT (FR112AC)
- LEGACY Workforce Lever Action Barrel Pump (L3000)
- Fill-Rite Hand Drum Pumps