Shop All Hand Drum Pumps
Fill-Rite
Hand Drum Pump, Rotary, 3/4In FNPT
Mfr # FR112AC
Zoro # G2057352
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 20 in to 34 1/2 in
- Action Type Rotary
- For Media Type Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
- For Container Size 55 gal
- Max. Flow Rate 10 gal per 100 revolutions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # FR112AC
- Zoro # G2057352
- UPC # 089404002902
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 20 in to 34 1/2 in |
For Container Size | 55 gal |
Outlet Size | 3/4" FNPT |
Width | 6-3/8" |
Overall Length | 13" |
Manufacturers Warranty Length | 2 yr. |
Overall Width | 11" |
Hose Dia. | 5/8" |
Height | 13-1/4" |
Hose Length | 8 ft |
Inlet Size | 1" |
Overall Height | 18" |
Hose Inside Dia. | 5/8 in |
Bung Connection Dia. | 2 in |
Height Above Container | 14 4/5 in |
Hose Outside Dia. | 7/8 in |
Spout Connection Size | 3/4 in |
Description
Hand Operated Drum Pump, Max. Outlet Pressure 50 psi, Pump Connection OD 2 1/8 in, Spout Connection Size 3/4 in, Self-Priming Yes, Metered Yes, Hose Length 8 ft, Includes Discharge Hose Yes, Features 3/4 in x 8 ft Hose, Gal. Counter, Non Sparking Hose End Spout, Suction Pipe, Seal Material Buna-N, For Use With Fuel and Light Oils, Adapter Connection Type MNPT, Discharge Connection Type FNPT, For Container Type Drum, Hose Cover Material Neoprene, Includes Bung Adapter Yes, Includes Nozzle Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Coupler & Motor Mount, For 4RD13, 4RD14 (118474)
- ARO Gasket, 94026 (94026)
- DAYTON Valve Gasket (PPM9ZN002G)
- GRUNDFOS Pump Repair Kits- Kit, TP shaft seal cpl.12mm GQQV, TP Series. (96508809)
- FILL-RITE Hand Operated Drum Pump Lever for 55 gal container, 11 oz per stroke Max. (SD11)
- FILL-RITE Fuel Transfer Piston Hand Pump with Hose and Nozzle Spout (FR152)
- FILL-RITE Hand Operated Drump Pump, Rotary, 10 GPM (FR150)
- FILL-RITE Air Drum Pump, Pneumatic, DEF, Size 1 In (FRAP32V)
- FILL-RITE Hand Operated Pump, Aluminum, 3/4In FNPT (FR151)
- FILL-RITE Hand Operated Drum Pump, Lever, 3/4In FNPT (FR20V)
- DAYTON Hand Drum Pump, Piston, Polypropylene (2RUJ9)
- Fill-Rite Hand Drum Pumps