Shop All Fuel Transfer Pumps
Fill-Rite
Fuel Transfer Pump, 24V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet
Mfr # FR4406H
Zoro # G4315711
original price:
$514.99
1% off
new price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Application Fuel Transfer Pump Designed for Gasoline, Diesel, Biodiesel up to B20, E15 and Kerosene
- HP 1/4
- Housing Material Cast Iron
- GPM 20 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # FR4406H
- Zoro # G4315711
- UPC # 089404223376
- Country of Origin United States
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1 in NPT |
Overall Width | 13 in |
Overall Height | 8 in |
Power Cord Length | 18 ft |
Overall Length | 11 in |
Manufacturers Warranty Length | 2 yr |
Outlet Size | 1 in NPT |
Pump Mount Size | 2 in |
Cord Length | 18 ft |
Bung Connection Dia. | 2 in |
For Container Size | 275 gal |
Height Above Container | 8 3/8 in |
Description
Fuel Transfer Pump, Max. Head Pressure 16 psi, Max. Outlet Pressure 16 psi, For Use With Bio-Diesel up to B20 E15. Kerosene, Diesel, Gasoline, Rated Voltage 24V DC, Suction Tube OD 1 in, Hose Length Not Applicable, Cord Length 18 ft, Includes Bung Adapter Yes, Runs Dry Yes, Nozzle Operation Not Applicable, Thermal Protection Yes, Frequency (Hz) Not Applicable, Power Source Electric, Variable Speed No, Includes Discharge Hose No, Self-Priming Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Pump Repair Kits- Kit, Fitting GAS R1 220/50 220/60, Spare Part. (99016013)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/230V AC, 1 Phase, 96 ft Max Head (4UA72)
- TSURUMI 1 HP 2" Sump Pump, 1 HP, Vortex Impeller, Auto AUTO, 110V (50UTZ2.75S-61 (AUTO, 110V))
- FILL-RITE Rotor Group Kit (KIT320RG)
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR4210HB)
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in MNPT Inlet (FR4210H)
- FILL-RITE Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/4 HP, Polypropylene, 1 in NPT Inlet (SS435BX700)
- FILL-RITE Fuel Transfer Pump, 115/230V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in MNPT Inlet (FR311VN)
- FILL-RITE Fuel Transfer Pump, 12VDC, 20 GPM, 1/4 HP, Cast Iron, 1 in. NPT Inlet (FR4204H)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1 1/4 in Inlet (FR700VN)
- PIUSI USA Diesel Mechanical Meter Ver. K700M, 5 to 53 Max. Flow Rate , Aluminum, 1-1/2" NPT Inlet (F00540050)
- Fill-Rite Fuel Transfer Pumps