Shop All Fuel Transfer Pumps
Fill-Rite
Fuel Transfer Pump, 24V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in Inlet
Mfr # FR2410H
Zoro # G9791442
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Application Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP 1/4
- Housing Material Cast Iron
- GPM 15 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fill-Rite
- MFR # FR2410H
- Zoro # G9791442
- UPC # 089404223123
- Country of Origin United States
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1 in |
Pump Mount Size | 2 in |
Suction Tube Length | 33 in |
Overall Length | 12 1/4 in |
Overall Width | 9 in |
Outlet Size | 3/4 in |
Hose Length | 12 ft |
Power Cord Length | 18 ft |
Hose Dia. | 3/4 in |
Overall Height | 9 in |
Manufacturers Warranty Length | 2 yr |
Cord Length | 18 ft |
Hose Outside Dia. | 3/4 in |
For Container Size | 275 gal |
Description
Fuel Transfer Pump, Max. Head Pressure 16 psi, Max. Outlet Pressure 16 psi, Rated Voltage 24V DC, Hose Length 12 ft, Suction Tube Length 33 in, Cord Length 18 ft, Runs Dry Yes, Nozzle Operation Manual, Thermal Protection Yes, Power Source Electric, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals Biodiesel, Diesel, Ethanol, Gasoline, Kerosene, Mineral Spirits, Discharge Connection Type NPT, Includes Nozzle Yes, Nozzle Material Aluminum, Pump Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gasket, PPUL2903G (PPUL2903G)
- GRUNDFOS Pump Repair Kits- Kit, Terminal box cpl, 3-ph, MG71-80, MG Motor. (96279724)
- DAYTON Shallow Well Threaded Collar (4HFC1)
- ARO Screw, 96093 (96093)
- FILL-RITE Fuel Transfer Pump, 12VDC, 20 GPM, 1/4 HP, Cast Iron, 1 in. NPT Inlet (FR4204H)
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in MNPT Inlet (FR4211H)
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in FNPT Inlet (FR1219H)
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in Inlet (FR1210HA)
- FILL-RITE Fuel Transfer Pump, 12 to 24V DC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-DDCNB-AA)
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in FNPT Inlet (FR4219H)
- K-TOOL INTERNATIONAL Transfer Gun (KTIXD73902)
- Fill-Rite Fuel Transfer Pumps