Shop All Fuel Transfer Pumps
Fill-Rite
Fuel Transfer Pump, 12VDC, 20 GPM, 1/4 HP, Cast Iron, 1 in. NPT Inlet
Mfr # FR4204H
Zoro # G9791467
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- HP 1/4
- Housing Material Cast Iron
- GPM 20 gpm
- Inlet Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # FR4204H
- Zoro # G9791467
- UPC # 089404223154
- Country of Origin United States
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 in |
Overall Width | 9 in |
Overall Height | 9 in |
Manufacturers Warranty Length | 2 yr |
Pump Mount Size | 2 in |
Overall Length | 12 1/4 in |
Cord Length | 18 ft |
Height Above Container | 8 3/8 in |
Bung Connection Dia. | 2 in |
For Container Size | 275 gal |
Description
Fuel Transfer Pump, Max. Head Pressure 16 psi, Max. Outlet Pressure 16 psi, Rated Voltage 12V DC, Suction Tube OD 1 in, Hose Length Not Applicable, Cord Length 18 ft, Includes Bung Adapter Yes, Runs Dry Yes, Nozzle Operation Not Applicable, Thermal Protection Yes, Frequency (Hz) Not Applicable, Power Source Electric, Variable Speed No, Includes Discharge Hose No, Self-Priming Yes, Compatible Chemicals Biodiesel, Diesel, Ethanol, Gasoline, Kerosene, Mineral Spirits, Discharge Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 21, 5/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-633)
- SANDPIPER Pump Repair Kit, Fluid (476.244.354)
- INTEX POOL KIDDIE FLOAT (59380EP)
- DAYTON Cast Iron 2 HP Centrifugal Pump 208-230/460V (2ZXN7)
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in MNPT Inlet (FR4210HBFQ)
- FILL-RITE Oil Transfer Pump, 115 V AC, 13 Max. Flow Rate , 1/4 hp HP, Polypropylene, 1" FNPT Inlet (FR450B)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in MNPT Inlet (FR711VA)
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 lpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR4211HL)
- FILL-RITE Fuel Transfer Pump, 120V AC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-120NF-AA)
- FILL-RITE Fuel Transfer Pump, 12VDC, 15 GPM, 1/4 HP, Cast Iron, 1 in. NPT Inlet (FR1204H)
- DEWAY Automatic Battery Powered Liquid Fuel Transfer Pump with Nozzle for Quick Flow Control and Stop (WAYPUMP08)
- Fill-Rite Fuel Transfer Pumps