Shop All Fuel Transfer Pumps
Fill-Rite
Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in MNPT Inlet
Mfr # FR4210H
Zoro # G2563066
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- HP 1/4
- Housing Material Cast Iron
- GPM 20 gpm
- Inlet Size 1 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # FR4210H
- Zoro # G2563066
- UPC # 089404223161
- Country of Origin United States
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1 in MNPT |
Hose Dia. | 1 in |
Suction Tube Length | 34 in |
Manufacturers Warranty Length | 2 yr |
Overall Length | 13 in |
Overall Width | 9 in |
Power Cord Length | 18 ft |
Hose Length | 12 ft |
Overall Height | 12 in |
Outlet Size | 1 in FNPT |
Cord Length | 18 ft |
For Container Size | 275 gal |
Hose Outside Dia. | 1 in |
Description
This Fill-Rite FR4210H Fuel Transfer Pump is the ideal solution for transferring liquids. The explosion proof motor and thermal overload protection make it safe to use around combustible materials. The fuel transfer pump can handle biodiesel up to B20, diesel, E15, gasoline and kerosene. It has a suction tube length of 20 in to 34 3/4 in., which allows you to pump from large tanks or drums with ease. This 1" NPT pump is perfect for agriculture, construction and farming applications. Its cast iron housing ensures long life performance while its rotary vane design makes it easy to use. The Fill-Rite FR4210H Fuel Transfer Pump is the high quality tool that will meet your demands.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" HEAVY DUTY NO HUB COUPLING (303-420)
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/208 to 230V AC, 1 Phase, 45 ft Max Head (5WXU4)
- NETZSCH Stator, Viton, For 5NYF1, 5NYF7, 5NYG3 (177380)
- POND BOSS Fountain Nozzle Kit, Large (52349)
- FILL-RITE Fuel Transfer Pump, 115/230V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in MNPT Inlet (FR311VN)
- FILL-RITE Fuel Transfer Pump, 120V AC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-120NF-PX)
- FILL-RITE Fuel Transfer Pump, 12 to 24V DC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-DDCNB-PX)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in MNPT Inlet (FR701V)
- FILL-RITE Fuel Transfer Pump, 120V AC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-120NF-AA)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in Inlet (FR710VB)
- PIUSI USA Diesl Mtr, K600, 4, 4-40 gpm gal., 1.5" Nptf, 3.9 to 39 Max. Flow Rate , Aluminum, 1-1/2" NPT Inlet (F0049701A)
- Fill-Rite Fuel Transfer Pumps