Shop All Fuel Transfer Pumps
Fill-Rite
Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet
Mfr # FR4210HB
Zoro # G4316046
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Application Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP 1/4
- Housing Material Cast Iron
- GPM 20 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fill-Rite
- MFR # FR4210HB
- Zoro # G4316046
- UPC # 089404223185
- Country of Origin United States
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1 in NPT |
Overall Length | 11 in |
Power Cord Length | 20 ft |
Outlet Size | 1 in NPT |
Hose Dia. | 1 in |
Overall Height | 8 in |
Pump Mount Size | 2 in |
Manufacturers Warranty Length | 2 yr |
Hose Length | 12 ft |
Overall Width | 13 in |
Suction Tube Length | 33 3/4 in |
Cord Length | 18 ft |
For Container Size | 275 gal |
Hose Outside Dia. | 1 in |
Description
Fuel Transfer Pump, Max. Head Pressure 16 psi, Max. Outlet Pressure 16 psi, For Use With Bio-Diesel up to B20 E15. Kerosene, Diesel, Gasoline, Rated Voltage 12V DC, Hose Length 12 ft, Suction Tube Length 33 3/4 in, Cord Length 18 ft, Runs Dry Yes, Nozzle Operation Manual, Thermal Protection Yes, Power Source Electric, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals Biodiesel, Diesel, Ethanol, Gasoline, Kerosene, Mineral Spirits, Discharge Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER PUMP COMPANY INC Stenner Pump Company UCADPTR Connecting Nut 0.37 in. With Adapter (UCADPTR)
- WHEELER-REX Trash Pump, 2", Honda (562000)
- TACO Taco 007-ZF5-3IFC Priority Zoning Circulator 007 Series With Integral Flow Check - 115 VAC (007-ZF5-3IFC)
- ZOELLER 24 x 60 in. Fiberglass Basin Antifloat with Solid Cover (31-0946)
- FILL-RITE Fuel Transfer Pump, 115/230V AC, 30 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in MNPT Inlet (FR310VN)
- FILL-RITE Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/4 HP, Polypropylene, 1 in NPT Inlet (SS415BX670)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1 1/4 in Inlet (FR700VN)
- FILL-RITE Fuel Transfer Pump, 24V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR4406H)
- FILL-RITE Fuel Transfer Pump, 115/230V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in Inlet (FR311VLN)
- FILL-RITE Fuel Transfer Pump, 120V AC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-120NF-AA)
- FILL-RITE Fuel Transfer Pump, 10 gpm Max. Flow Rate , Cast Iron, 1 in NPT Inlet (FR113)
- Fill-Rite Fuel Transfer Pumps