Shop All Fuel Transfer Pumps
Fill-Rite
Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in MNPT Inlet
Mfr # FR4211H
Zoro # G4988085
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- HP 1/4
- Housing Material Cast Iron
- GPM 20 gpm
- Inlet Size 1 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fill-Rite
- MFR # FR4211H
- Zoro # G4988085
- UPC # 089404223208
- Country of Origin United States
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1 in MNPT |
Hose Length | 12 ft |
Power Cord Length | 18 ft |
Hose Dia. | 1 in |
Overall Length | 18 1/4 in |
Overall Height | 18 in |
Suction Tube Length | 40 in |
Overall Width | 18 5/8 in |
Manufacturers Warranty Length | 2 yr |
Outlet Size | 1 in FNPT |
Cord Length | 18 ft |
Hose Outside Dia. | 1 in |
For Container Size | 275 gal |
Description
Fuel Transfer Pump, Max. Head Pressure 16 psi, Max. Outlet Pressure 16 psi, For Use With Bio-Diesal up to B20 E15. Kerosene, Diesel, Gasoline, Rated Voltage 12V DC, Hose Length 12 ft, Suction Tube Length 40 in, Cord Length 18 ft, Runs Dry Yes, Nozzle Operation Manual, Thermal Protection Yes, Power Source Electric, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals Biodiesel, Diesel, Ethanol, Gasoline, Kerosene, Mineral Spirits, Discharge Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTEC Overhaul Kit (FPP5008)
- WAYNE Pump Sump 3/4Hp Float (CDU980E)
- PROPLUS FLOAT ROD BRASS 8 IN (8121)
- SUPERIOR 1 HP Stainless Steel Sprinkler Pump (96110)
- FILL-RITE Fuel Transfer Pump, 120V AC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-120NB-PX)
- FILL-RITE Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/4 HP, Polypropylene, 1 in NPT Inlet (SS415BEXPX670)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in MNPT Inlet (FR711VA)
- FILL-RITE Fuel Transfer Pump, 10 gpm Max. Flow Rate , Cast Iron, 1 in NPT Inlet (FR113)
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 lpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR4211HL)
- FILL-RITE Fuel Transfer Pump, 24V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in Inlet (FR2404H)
- PIUSI USA Tote Basic Kit, Manua, 12V, 9 gpm, 12VDC, 9 Max. Flow Rate (F00201A9C)
- Fill-Rite Fuel Transfer Pumps