Shop All Fuel Transfer Pumps
Fill-Rite
Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet
Mfr # FR1211HL
Zoro # G4316055
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Application Farming; Construction
- HP 1/4
- Housing Material Cast Iron
- GPM 15 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fill-Rite
- MFR # FR1211HL
- Zoro # G4316055
- UPC # 089404223116
- Country of Origin United States
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1 in NPT |
Hose Dia. | 3/4 in |
Overall Width | 13 in |
Suction Tube Length | 33 3/4 in |
Pump Mount Size | 2 in |
Outlet Size | 3/4 in NPT |
Power Cord Length | 18 ft |
Hose Length | 12 ft |
Overall Length | 11 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 12 in |
Cord Length | 18 ft |
Hose Outside Dia. | 3/4 in |
For Container Size | 275 gal |
Description
The Fill-Rite FR1211HL Fuel Transfer Pump is a high-quality pump that will make your job easier. This product has been designed to handle biodiesel up to B20, diesel, E15, gasoline and kerosene. The cast iron housing of the fuel transfer pump resists corrosion and abrasion. It also features a pressure relief valve and self priming design for ease of use. With a 12V DC voltage, this 1" inlet and 3/4" outlet fuel transfer pump is compatible with farming and construction applications. When you need to transport fuels such as biodiesel up to B20, diesel, E15, gasoline or kerosene from one place to another, rely on the Fill-Rite FR1211HL Fuel Transfer Pump.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Multi-Stage Booster Pump, 2 hp, 120/208 to 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 11 Stage (5UWK9)
- GEMS SENSORS 3/4" FNPT NO Flow Switch 24VAC/DC (230500-2-5)
- GRUNDFOS Install. Kit I006 PV/T/C-1/4"x3/8" NL Dosing Pump Kits - Chemical Metering Pumps (95730503)
- DWYER INSTRUMENTS Dywer#Rma-1-Ssv Air Flow Meter (RMA-1-SSV)
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR1210HARC)
- FILL-RITE Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/4 HP, Polypropylene, 1 in NPT Inlet (SS417B)
- FILL-RITE Fuel Transfer Pump, 115/230V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron (FR311VB)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in MNPT Inlet (FR701V)
- FILL-RITE Fuel Transfer Pump, 12 to 24V DC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-DDCNB-AA)
- FILL-RITE Fuel Transfer Pump, 120V AC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-120NF-PX)
- DAYTON Electric Fuel and Oil Pump, 12V DC, 9.25 gpm Max. Flow Rate , 7/16 HP, POM, 3/4 in Inlet (33NT05)
- Fill-Rite Fuel Transfer Pumps