Shop All Fuel Transfer Pumps
Fill-Rite
Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/4 HP, Polypropylene, 1 in NPT Inlet
Mfr # SS415BX670
Zoro # G4315775
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Application Agricultural; Industrial Chemicals and Lubricants
- HP 1/4
- Housing Material Polypropylene
- GPM 13 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # SS415BX670
- Zoro # G4315775
- UPC # 089404213445
- Country of Origin United States
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1 in NPT |
Manufacturers Warranty Length | 5 yr |
Pump Mount Size | 2 in |
Power Cord Length | 20 ft |
Overall Height | 6 1/4 in |
Overall Length | 8 3/4 in |
Overall Width | 14 in |
Outlet Size | 1 in NPT |
For Container Size | 330 gal |
Bung Connection Dia. | 2 in |
Height Above Container | 12 1/4 in |
Description
Fuel Transfer Pump, Max. Outlet Pressure 15 psi, For Use With Fertilizers, Mild Acid, Pesticides, Water, Rated Voltage 12V DC, Suction Tube OD 1 in, Hose Length Not Applicable, Suction Tube Length Not Applicable, Cord Length Not Applicable, Includes Bung Adapter Yes, Runs Dry Yes, Nozzle Operation Not Applicable, Thermal Protection Yes, Frequency (Hz) Not Applicable, Power Source Electric, Variable Speed No, Includes Discharge Hose No, Self-Priming No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMP ALARM Indoor/Outdoor, Sump Pump High Water Alarm, Power Indicator LED, 120V, 33 Foot Float (SA-120V-2L-33)
- STAR WATER SYSTEMS Transfer Pump, Pressure Booster, 1/2 HP, 115V, 1/2 HP, Cast iron (CS511)
- GOULDS WATER TECHNOLOGY 1 HP 2" Manual Submersible Sewage Pump 460V (WS1034BF)
- INGERSOLL-RAND Motor Tune Up Kit (AG1-TK1)
- FILL-RITE Fuel Transfer Pump, 12 to 24V DC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-DDCNB-AA)
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in MNPT Inlet (FR1211H)
- FILL-RITE Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/4 HP, Polypropylene, 1 in NPT Inlet (SS435BX700)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Steel, 1 in MNPT Inlet (FR701)
- FILL-RITE Fuel Transfer Pump, 115/230V AC, 30 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in Inlet (FR311VLB)
- FILL-RITE Fuel Transfer Pump, 115V AC and 230V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron (FR319VB)
- FUNNEL KING Siphon Pump (32469)
- Fill-Rite Fuel Transfer Pumps