Shop All Fuel Transfer Pumps
Fill-Rite
Fuel Transfer Pump, 115V AC and 230V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron
Mfr # FR319VB
Zoro # G7627654
product price: $1,959.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,959.99
Free 30-Day Returns
Key Features
- Voltage 115V AC and 230V AC
- Application Agriculture; Construction
- HP 3/4
- Housing Material Cast Iron
- GPM 35 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # FR319VB
- Zoro # G7627654
- UPC # 089404216576
- Country of Origin United States
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1-1/4 in MNPT |
Manufacturers Warranty Length | 2 yr |
Overall Height | 14 3/8 in |
Hose Dia. | 1 in |
Hose Length | 18 ft |
Overall Length | 18 5/8 in |
Outlet Size | 1 in FNPT |
Overall Width | 14 1/4 in |
Cord Length | 1 ft |
Hose Outside Dia. | 1 in |
For Container Size | 10,000 gal |
Description
Fuel Transfer Pump, Max. Head Pressure 26 psi, Max. Outlet Pressure 26 psi, For Use With Bio-Diesal up to B20 E15. Kerosene, Diesel, Rated Voltage 230V AC, Hose Length 18 ft, Cord Length 1 ft, Nozzle Operation Automatic, Power Source Electric, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals Biodiesel, Diesel, E15, Kerosene, Discharge Connection Type NPT, Features Explosion Proof Motor, Thermal Overload Protection, Includes Nozzle Yes, Nozzle Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 115/230V (4RU77)
- FILL-RITE Switch Handle Assembly Kit (KIT902HA)
- BECKETT Pump-115V Condensate (CB501UL)
- FILL-RITE Vane Pump Rebuild Kit (KITFR32V)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in MNPT Inlet (FR701V)
- FILL-RITE Fuel Transfer Pump, 12V DC, 10 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in Inlet (FR1616)
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in MNPT Inlet (FR4210H)
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in MNPT Inlet (FR4211H)
- FILL-RITE Fuel Transfer Pump, 115V AC, 13 gpm Max. Flow Rate , 1/4 HP, Polypropylene, 1 in NPT Inlet (SS460BX674)
- FILL-RITE Fuel Transfer Pump, 115V AC, 15 gpm Max. Flow Rate , 1/6 HP, Cast Iron, 1 in MNPT Inlet (FR610H)
- BLACK BULL Diesel Fuel Transfer Pump - 56 Gal.Capicity (DTP56)
- Fill-Rite Fuel Transfer Pumps