Shop All Fuel Transfer Pumps
This Product is Discontinued
Fill-Rite
Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in Inlet (Discontinued)
Mfr # FR700VA
Zoro # G4315958
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115V AC
- Application Designed for Gasoline, Diesel, Biodiesel Up to B20, E15, Kerosene and Mineral Spirit
- HP 1/3
- Housing Material Cast Iron
- GPM 20 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fill-Rite
- MFR # FR700VA
- Zoro # G4315958
- UPC # 089404006795
- Country of Origin United States
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1-1/4 in |
Hose Dia. | 3/4 in |
Overall Length | 15 in |
Manufacturers Warranty Length | 2 yr |
Outlet Size | 3/4 in NPT |
Overall Height | 11 1/4 in |
Pump Mount Size | 2 in |
Hose Length | 12 ft |
Overall Width | 15 in |
Description
Fuel Transfer Pump, Rotary Vane Pump Design, 1/3 HP, Voltage 115V AC, GPM 20 gpm, Hose Dia. 3/4 in, Hose Length 12 ft, Metered No, Inlet Size 1-1/4 in, Outlet Size 3/4 in NPT, Max. Viscosity 50 SUS, 5.5 Amps AC, 1725 RPM, Yes Bypass Valve, Housing Material Cast Iron, Nozzle Material Aluminum, Bearing Type Sealed Ball, Nozzle Type Automatic, Pump Mount Size 2 in, Self-Priming Yes, Duty Cycle 30 min, Overall Length 15 in, Overall Height 11 1/4 in, Overall Width 15 in, Carbon Seal Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.