Shop All Fuel Transfer Pumps
Fill-Rite
Fuel Transfer Pump, 115/230V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron
Mfr # FR311VB
Zoro # G6723543
Free Shipping & Returns
$1,839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V AC
- Application For Use With Above Ground and Underground Tanks
- HP 3/4
- Housing Material Cast Iron
- GPM 35 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fill-Rite
- MFR # FR311VB
- Zoro # G6723543
- UPC # 089404090602
- Country of Origin United States
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | Inlet Size, Bung : 2 in Male NPT; Suction Pipe 1 1/4 in Female NPT |
Overall Width | 17 in |
Suction Tube Length | No |
Overall Length | 15 in |
Hose Dia. | 1 in |
Outlet Size | 1 in |
Overall Height | 19 1/4 in |
Manufacturers Warranty Length | 2 yr |
Hose Length | 18 ft |
Cord Length | 1 ft |
Hose Outside Dia. | 1 in |
For Container Size | 10,000 gal |
Description
Fuel Transfer Pump, Max. Head Pressure 26 psi, Max. Outlet Pressure 26 psi, For Use With Diesel, Rated Voltage 230V AC, Hose Length 18 ft, Suction Tube Length No, Cord Length 1 ft, Nozzle Operation Automatic, Power Source Electric, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals B20, Diesel, E15, Gasoline, Kerosene, Discharge Connection Type NPT, Features Explosion Proof Motor, Thermal Overload Protection, Includes Nozzle Yes, Nozzle Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET Pump, Carpet Cleaner (02100953G)
- TACO Flange, 1 In Flanged, Cast Iron, PK2 (110-252F-1)
- FINISH THOMPSON 3/4 HP PP Magnetic Drive Pump 115/208-230V 1" FNPT (DB9P-M204)
- DAYTON Motor (PP2LTAC21SBG)
- FILL-RITE Fuel Transfer Pump, 10 gpm Max. Flow Rate , Cast Iron, 1 in NPT Inlet (FR113)
- FILL-RITE Fuel Transfer Pump, 115V AC, 13 gpm Max. Flow Rate , 1/4 HP, Polypropylene, 1 in NPT Inlet (SS460BX674)
- FILL-RITE Fuel Transfer Pump, 24V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR4406H)
- FILL-RITE Fuel Transfer Pump, 115V AC, 18 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in Inlet (FR713V)
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR4210HARC)
- FILL-RITE Electric Operated Drum Pump, 120VAC, 8 Max. Flow Rate , 1/4 HP, Stainless steel, 1" BSPP Inlet (DF120CAN520)
- PIUSI USA Rotary Hand Pump, Fuel/Oil, 2" Npt, Hose, 10 Max. Flow Rate , Stainless steel, 2" NPT Inlet (F0033253A)
- Fill-Rite Fuel Transfer Pumps