Shop All Fuel Transfer Pumps
Fill-Rite
Fuel Transfer Pump, 115/230V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in Inlet
Mfr # FR313V
Zoro # G4316000
Free Shipping & Returns
$1,414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V AC
- HP 3/4
- Housing Material Cast Iron
- GPM 35 gpm
- Inlet Size 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fill-Rite
- MFR # FR313V
- Zoro # G4316000
- UPC # 089404076576
- Country of Origin United States
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1-1/4 in |
Overall Width | 16 in |
Pump Mount Size | 2 in |
Manufacturers Warranty Length | 2 yr |
Outlet Size | 1 in NPT |
Overall Length | 12 in |
Overall Height | 16 1/2 in |
For Container Size | 10,000 gal |
Description
Fuel Transfer Pump, Hose Inside Dia. Not Applicable, Max. Head Pressure 26 psi, Max. Outlet Pressure 26 psi, For Use With Bio-Diesel up to B20 E15. Kerosene, Diesel, Gasoline, Rated Voltage 230V AC, Hose Length Not Applicable, Nozzle Operation Not Applicable, Power Source Electric, Includes Discharge Hose No, Self-Priming Yes, Compatible Chemicals Biodiesel, Diesel, E15, Kerosene, Discharge Connection Type NPT, Features Iron Rotor with Carbon Rotary Vanes, Pressure Relief Valve, Self Priming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Gasket, 94100 (94100)
- ARO Packing, U-Cup (Y186-51)
- DAYTON Impeller, Nitrile, For 3ACA4 - 3ACA8 (3ACD9)
- DAYTON Pump, Sprinkler, 2 HP, 3 Ph (5RWJ0)
- FILL-RITE Electric Operated Drum Pump, 120VAC, 8 Max. Flow Rate , 1/4 HP, Stainless steel, 1" BSPP Inlet (DF120CAN520)
- FILL-RITE Fuel Transfer Pump, 115V AC, 13 gpm Max. Flow Rate , 1/4 HP, Polypropylene, 1 in NPT Inlet (SS460BX674)
- FILL-RITE Fuel Transfer Pump, 115V AC, 18 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in Inlet (FR713V)
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in Inlet (FR1210HA)
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in MNPT Inlet (FR4211H)
- FILL-RITE Fuel Transfer Pump, 10 gpm Max. Flow Rate , Cast Iron, 1 in NPT Inlet (FR113)
- DEWAY Automatic Battery Powered Fuel Transfer Pump with Auto-Stop (WAYPUMP01)
- Fill-Rite Fuel Transfer Pumps