Shop All Fuel Transfer Pumps
Fill-Rite
Fuel Transfer Pump, 115/230V AC, 30 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in Inlet
Mfr # FR311VLB
Zoro # G4316028
product price: $1,834.99
/ea
Free Shipping & Returns
$1,834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V AC
- HP 3/4
- Housing Material Cast Iron
- GPM 30 gpm
- Inlet Size 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # FR311VLB
- Zoro # G4316028
- UPC # 089404223697
- Country of Origin United States
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1-1/4 in |
Overall Height | 18 in |
Pump Mount Size | 2 in |
Overall Length | 12 in |
Hose Length | 18 ft |
Manufacturers Warranty Length | 2 yr |
Overall Width | 16 in |
Hose Dia. | 1 in |
Outlet Size | 1 in NPT |
Cord Length | 1 ft |
Hose Outside Dia. | 1 in |
For Container Size | 10,000 gal |
Description
Fuel Transfer Pump, Max. Head Pressure 26 psi, Max. Outlet Pressure 26 psi, For Use With Bio-Diesel up to B20 E15. Kerosene, Diesel, Gasoline, Rated Voltage 230V AC, Hose Length 18 ft, Cord Length 1 ft, Nozzle Operation Automatic, Power Source Electric, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals Biodiesel, Diesel, E15, Kerosene, Discharge Connection Type NPT, Features 113 LPM, Iron Rotor with Carbon Rotary Vanes, Pressure Relief Valve, Reads in Liters, Self Priming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Rule 360GPH Standard Bilge Pump - 12V (24DA)
- SKIDMORE Gasket Volute Casing to Tank (50478-1)
- ARO Rebuild Kit, 637219-2A4-B (637219-2A4-B)
- ARO Muffler (97315)
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR4210HB)
- FILL-RITE Fuel Transfer Pump, 115V AC, 15 gpm Max. Flow Rate , 1/6 HP, Cast Iron, 1 in MNPT Inlet (FR610H)
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in FNPT Inlet (FR1219H)
- FILL-RITE Fuel Transfer Pump, 12 to 24V DC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-DDCNB-PX)
- FILL-RITE Fuel Transfer Pump, 12V DC, 8 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in MNPT Inlet (RD812NH)
- FILL-RITE Fuel Transfer Pump, 24V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR4406H)
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR1211HL)
- Fill-Rite Fuel Transfer Pumps