Shop All Fuel Transfer Pumps
Fill-Rite
Fuel Transfer Pump, 10 gpm Max. Flow Rate , Cast Iron, 1 in NPT Inlet
Mfr # FR110
Zoro # G4315879
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Designed for Gasoline, Diesel, Biodiesel up to B20, E-15 and Kerosene
- Housing Material Cast Iron
- GPM 10 gpm
- Inlet Size 1 in NPT
- Seal Material Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fill-Rite
- MFR # FR110
- Zoro # G4315879
- UPC # 089404002605
- Country of Origin United States
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1 in NPT |
Manufacturers Warranty Length | 2 yr |
Overall Length | 6 1/4 in |
Pump Mount Size | 2 in |
Outlet Size | 3/4 in NPT |
Overall Width | 9 1/2 in |
Overall Height | 15 1/2 in |
For Container Size | 55 gal |
Bung Connection Dia. | 2 in |
Description
Fuel Transfer Pump, Max. Outlet Pressure 38 psi, Pump Connection OD 2 1/8 in, Self-Priming Yes, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, Features Iron Rotor with Carbon Rotary Vanes, Pressure Relief Valve, Self Priming, Seal Material Carbon, For Use With Diesel/Fuel Oil, Adapter Connection Type MNPT, For Container Type Drum, Hose Cover Material Not Applicable, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout No, Nozzle Operation Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Cable Clamp, 14 Gauge, ABS Plastic/SS (14 Gauge Cable Clamp Assembly)
- SPRINGER PARTS U1 60/130 Grease Seal, Bearing Retainer; Replaces Waukesha Cherry-Burrell Part# 000-030-009 (000-030-009SP)
- FINISH THOMPSON Drum Pump, 3/4 HP, Suction Tube 40 L, 7 GPM (DTTS016)
- OASE Pond UV Clarifier, UV, 1585 gph, 110VAC (40350)
- FILL-RITE Fuel Transfer Pump, 24V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR4406H)
- FILL-RITE Fuel Transfer Pump, 115VAC, 15 GPM, 1/6 HP, Cast Iron, 1 in. NPT Inlet (FR604H)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in MNPT Inlet (FR701V)
- FILL-RITE Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/4 HP, Polypropylene, 1 in NPT Inlet (SS415BEXPX670)
- FILL-RITE Fuel Transfer Pump, 115/230V AC, 30 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in MNPT Inlet (FR310VN)
- FILL-RITE Fuel Transfer Pump, 12VDC, 15 GPM, 1/4 HP, Cast Iron, 1 in. NPT Inlet (FR1204H)
- PIUSI USA Viscomat 70, 44 psi, 120V/60Hz, 7 gpm, 120v, 7 Max. Flow Rate , 850W HP, Cast iron, 1" NPT Inlet (F0033991C)
- Fill-Rite Fuel Transfer Pumps