Shop All Pump Parts
Fill-Rite
Fuel Hose, 3/4in. Size, 50 psi, Anti Static
Mfr # ARCH07520A
Zoro # G4163166
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material neoprene
- Max. Pressure 50 psi
- Size 3/4 in
- Type Anti Static
- For Use With Fuel Transfer Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # ARCH07520A
- Zoro # G4163166
- UPC # 089404214282
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | 3/4 in |
Diameter | 3/4 in |
Length | 15 ft |
Hose Length | 15 ft |
Hose Fitting B Size | 3/4 in |
Hose Outside Dia. | 3/4 in |
Hose Inside Dia. | 1 1/4 in |
Hose Fitting A Size | 3/4 in |
Description
Fuel Hose, Hose Length 15 ft, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 3/4 in, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Max. Working Pressure @ 70 F 50 psi, Temp. Range -40 Degrees to 130 Degrees F, For Use With Fuel Transfer Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCON Rotary Vane Pump, 3/8 In, 73 GPH (113A060F31CA 250)
- ARO Metal Bowl, Sight Glass, Auto, 104324 (104324)
- FILL-RITE Piston Drum Pump, Polypropylene, 3/4In, DEF (FRHP32V)
- ARO Logic Assembly, 59861 (59861)
- FILL-RITE Meter, Liters (807CL)
- FILL-RITE Switch Lever Kit (KIT300SW)
- FILL-RITE Meter Flange Kit (KIT300MA)
- FILL-RITE Diaphragm Zurcon (400F7238)
- FILL-RITE Rotor Group Kit (KIT700RG)
- FILL-RITE Motor Repair Kit (KIT120CBR)
- DAYTON Drive Shaft Assembly (PPM31N007G)
- Fill-Rite Pump Parts