Shop All Fuel Filters
Fill-Rite
Fuel Filter Canister, 8-1/2x3-5/8x8-1/2In
Mfr # F1810PM0
Zoro # G0692133
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3 5/8 in
- For Use With Mfr. No. 1200KTF7018, 4FY21 Fuel Filter Housing
- Filter Material Metal
- Gasket Outside Dia. 3/4 in
- Filter Fuel Type Diesel, Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fill-Rite
- MFR # F1810PM0
- Zoro # G0692133
- UPC # 089404190920
- Country of Origin United States
- Category Fuel Filters
Dimensions
Outside Dia. | 3 5/8 in |
Gasket Outside Dia. | 3/4 in |
Inside Dia. | 1 in |
Width | 3 5/8 in |
Length | 8 1/2 in |
Height | 8 1/2 in |
Thread Size | 1" - 12 |
Discharge Connection Size | 1 in |
Media Intake Connection Size | 1 in |
Overall Diameter | 3 5/8 in |
Overall Length | 8 1/2 in |
Description
Fuel Filter, Product Type Canister-Style Fuel Filter, Filters Water, Flow Rate - Maximum 25 gpm, Filter Rating - Maximum 10 micron, Operating Pressure - Maximum 50 psi, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Discharge Connection Size 1 in, Discharge Connection Type NPT, Compatible with Manufacturer Model Number FR110, FR112, FR112C, FR113, FR1204H, FR1210H, FR1210HA, FR150, FR151, FR152, FR604H, FR610H, FR700V, FR700VN, FR701V, Filter Body Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Tow Ring, 8000 lb, 7-3/8 In (7024600)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF1258)
- GRID WHEELS Fits GD01 Series 22 x 12 Size Rims Chrome Plated Plastic Set Of 7 Equips One Wheel With Screws (1221CHINL)
- BECKSON Beckson DP80-W Screw-Out Deck Plate - 8", White (DP80-W)
- FILL-RITE Fuel Filter Canister, 10-3/4x5x10-3/4 In (F4030PM0)
- BALDWIN FILTERS Fuel Filter, Cartridge, 5-1/4in. L (BF9923-O)
- BALDWIN FILTERS Fuel Filter, Element Only, 6-7/16" H (PA30204)
- BALDWIN FILTERS Fuel Filter, 4-5/16 x 3-19/32 x 4-5/16 In (PF7751)
- MOTORMITE FUEL LINE FILTER ELEMENT ASSORTMENT (55243)
- DETROIT DIESEL POWER GUARD SECONDARY FUEL FILTER HEAVY EQUIPMENT (23530707)
- BALDWIN FILTERS Fuel Filter, 7 13/16 in Length, 3 in Outside Dia (BF63000)
- Fill-Rite Fuel Filters