Shop All Fuel Filters
Fill-Rite
Fuel Filter Canister, 10-3/4x5x10-3/4 In
Mfr # F4030PM0
Zoro # G1287894
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet 1 in NPT
- Filter Material Metal
- Filter Design Spin-On
- Length 10 3/4 in
- Filter Fuel Type Diesel, Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # F4030PM0
- Zoro # G1287894
- UPC # 089404196311
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 10 3/4 in |
Inside Dia. | 1 1/2 in |
Thread Size | 1" |
Gasket Outside Dia. | 3/4 in |
Outside Dia. | 5 in |
Width | 5 in |
Height | 10 3/4 in |
Discharge Connection Size | 1 1/2 in |
Media Intake Connection Size | 1 1/2 in |
Overall Diameter | 5 in |
Overall Length | 10 3/4 in |
Description
Fuel Filter, Product Type Canister-Style Fuel Filter, Filters Water, Flow Rate - Maximum 40 gpm, Filter Rating - Maximum 30 micron, Operating Pressure - Maximum 50 psi, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPT, Discharge Connection Size 1 1/2 in, Discharge Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Stake Pocket, 2 in. x 4 in. Studs, 3/8 in. Holes for Mounting, UPC Label (45004G40)
- BALDWIN FILTERS Air Filter, 19-9/32 x 10-11/32 in. (PA2653)
- STRONG ARM Universal Lift Support, 4488 (4488)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Violet, 0.070" Diameter, 60 Volts (20STRVIOTXL500)
- FILL-RITE Fuel Filter Canister, 8-1/2x3-5/8x8-1/2In (F1810PM0)
- BALDWIN FILTERS Fuel Filter, 3-9/16 x 2-7/8 x 3-9/16 In (P7103)
- BALDWIN FILTERS Hydraulic/Fuel Filter, 9-3/4 x 2-9/16 In (PF926)
- GOLDENROD SEE THRU STANDARD FUEL FILTER 3/4 NPT (495-3/4)
- FLEETGUARD Fuel Filter (FF5461)
- WIX FILTERS Fuel Filter #Wix 33049 (33049)
- BALDWIN FILTERS Fuel/Water Separator Spin-on, 9-7/32 In (BF9903-SP)
- Fill-Rite Fuel Filters