Shop All Pump Parts
Fill-Rite
Fuel Filter, 4-1/2 in. L, 50 psi
Mfr # 1200R9146
Zoro # G4163050
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Pressure 50 psi
- Size 3/4 in
- Type Replacement
- For Use With Fuel Transfer Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fill-Rite
- MFR # 1200R9146
- Zoro # G4163050
- UPC # 089404191460
- Country of Origin United States
- Category Pump Parts
Dimensions
Size | 3/4 in |
Length | 4 1/2 in |
Diameter | 3/4 in |
Overall Length | 5 1/4 in |
Overall Diameter | 3/4 in |
Media Intake Connection Size | 1 in |
Discharge Connection Size | 1 in |
Description
Fuel Filter, Product Type Cartridge-Style Fuel Filter, Filters Particulate, Water, Flow Rate - Maximum 18 gpm, Filter Rating - Maximum 10 micron, Operating Pressure - Maximum 50 psi, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Discharge Connection Size 1 in, Discharge Connection Type NPT, Compatible with Manufacturer Model Number FR110, FR112, FR112C, FR113, FR1204H, FR1210H, FR1210HA, FR150, FR151, FR152, FR604H, FR610H, FR700V, FR700VN, FR701V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 400 psi (11AV-1/2"-5/64)
- HOFFMAN Condensate Pump (609PF)
- JABSCO MACERATOR PUMP (JABSCO) (18590-2092)
- FLOTEC PUMP SPRNKLR CST IRN 1HP (FP5262)
- FILL-RITE Rotor Group Kit (KIT300RG)
- FILL-RITE Meter Flange Kit (KIT120FLG)
- FILL-RITE Nozzle Boot Repair Kit, Small Pump (KIT120NB)
- FILL-RITE Telescoping Suction Pipe (1200KTG9099)
- FILL-RITE Register and Faceplate Kit (KIT800GR)
- FILL-RITE Switch Lever Kit (KIT300SW)
- ARO Diaphragm, Santoprene (96267-A)
- Fill-Rite Pump Parts