Shop All Flowmeters
Fill-Rite
Flowmeter, Liquid, 1", FNPT
Mfr # 807CL1
Zoro # G7627499
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Liquid
- For Pipe Size 1 in
- Connection Size 1 in
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fill-Rite
- MFR # 807CL1
- Zoro # G7627499
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Manufacturers Warranty Length | 2 yr |
Height | 6 in |
Width | 6 in |
Length | 8 in |
Description
Mechanical Flowmeter, Mechanical Flowmeter, For Pipe Size 1 in, Connection Size 1 in, Connection Type FNPT, Fluid Temp. Range -40 Degrees to 140 Degrees F, Wetted Materials Aluminum, Buna N, EPDM, Flourocarbon, Nickel, PTFE, Ryton(R), Stainless Steel, Max. Pressure 50 psi, Flow Range 5 to 20 gpm, Max. Viscosity 50 SUS, Liquid, GPM Max. 20 gpm, Length 8 in, Width 6 in, Height 6 in, Housing Material Aluminum, Chamber Material Ryton/Stainless Steel, Seal Material Viton(R) and Buna
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 1.6 gpm (PB0301TNANN0000)
- EVERFLO Sprayer Pump, Inlet/Outlet 3/8" FNPT (EF2200-BOX)
- PLEWS Measure Liquid 2Qt. Galv Steel Flexible Spout (75-442)
- PUMP CONTAINMENT ENCLOSURE Pump Enclosure, 1 Pump, 15"Lx18.25"Wx22.50 (253-31180)
- FILL-RITE Meter, Digital, 1 In.BSPT, 23-151 LPM (900CDBSPT)
- FILL-RITE Mechanical Flowmeter, Aluminum, 1 in FNPT, 5-20 GPM (807C1)
- FILL-RITE Meter, 1", FNPT (901CL1.5)
- FILL-RITE Meter, Digital, 1 In, 6 to 40 GPM (900CD)
- FILL-RITE Meter, 1-1/2 FNPT, 6-40 gpm (901C1.5)
- FILL-RITE Flowmeter, 50 PSI, 40 GPM, Mechanical (901CMK300)
- PULSAFEEDER Corporation Stops Reduced Lead Compliant (J61191-C-LF)
- Fill-Rite Flowmeters