Shop All Ultrasonic Flow Meters
Fill-Rite
Flowmeter, For 1" Pipe, FNPT, 2 to 35 gpm
Mfr # TT10ANC
Zoro # G7406896
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Accuracy +/-1%
- Flow Range 2 to 35 gpm
- Connection Size 1 in
- Fluid Temp. Range -40 Degrees to 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # TT10ANC
- Zoro # G7406896
- UPC # 089404226308
- Country of Origin United States
- Category Ultrasonic Flow Meters
Dimensions
Connection Size | 1 in |
Length (In.) | 3 in |
For Pipe Size | 1 in |
Overall Length | 2.5 in |
Description
Flowmeter, Product Type 4-Digit Digital Fuel Transfer Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material B100, Diesel, E85, Fuels, Gasoline, Water, Media Temperature - Maximum 176 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum 370 SUS, Voltage - Maximum Battery, Housing Material Aluminum, Rotor Material Acetal, O-Ring Material Buna-N, Seal Material Buna-N, Viton, Shaft Material Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (4FME4)
- ASHCROFT Panel Mount Pressure Gauge (001477 (25W1001TH02BXUC200#))
- THUEMLING Compound Gauge, -30 to 0 to 600 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-210-FG-WOB)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208O)
- FILL-RITE Flowmeter, For 1" Pipe, BSPT, 2 to 35 gpm (TT10PB)
- FILL-RITE Flowmeter, For 1" Pipe, FNPT, 2 to 35 gpm (TT10PN)
- FILL-RITE Flowmeter, For 1" Pipe, BSPT, 2 to 35 gpm (TT10ABC)
- FILL-RITE Flowmeter, For 1" Pipe, FNPT, 2 to 35 gpm (TT10AN)
- FILL-RITE Flowmeter, For 1" Pipe, BSPT, 2 to 35 gpm (TT10AB)
- SWAGELOK 06565Gph 14In Npt Variable Area Flow Meter (VAF-G2-A4S-1-0-Z)
- DYNASONICS Doppler Flow AC & Std Pipe Transducer (7HU43)
- Fill-Rite Ultrasonic Flow Meters